Shop All Rain Pants
Occunomix
Hi-Viz Rainwear Pant, Yellow, 5XL
Mfr # LUX-TENR-Y5X
Zoro # G4019391
product price: $30.39
/ea
$30.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyester/Polyurethane
- Fabric Weight 3.53 oz
- Inseam 31 in
- Seam Style Sealed
Product Information
- Brand Occunomix
- MFR # LUX-TENR-Y5X
- Zoro # G4019391
- UPC # 021844570078
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 5XL |
Fits Waist Size | 60 in to 62 in |
Minimum Waist Size | 56 in |
Maximum Waist Size | 58 in |
Description
Rain Pants, Material Polyester/Polyurethane, Gender Men's, Size 5XL, Color Yellow, Inseam 31 in, Maximum Waist Size 58 in, High-Visibility Yes, ANSI Class E, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Snap, Fabric Weight 3.53 oz, Thickness 5.51 mil, Style Rain Pants, Fly Closure Type Drawstring, Elastic, Insulated for Cold Conditions Yes, Waist Closure Drawstring, Reflective Stripe Border Type None, Standards ANSI/ISEA 107-2010 Class E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Disposable Coveralls, Xl, 25 PK, White, KleenGuard(TM) A45, Zipper (41494)
- EDWARDS SIGNALING Relay, SPDT (PAM1)
- DEWALT Radians Unisex Thermal Fit Gloves Black L 1 pk (DPG737L)
- SALISBURY Electrical Gloves, Class 0, Yellow, Sz 8, PR (E011Y/8)
- OCCUNOMIX Hi-Viz Rainwear Pant, Yellow, 2XL (LUX-TENR-Y2X)
- OCCUNOMIX Hi-Viz Rainwear Pant, Yellow, XL (LUX-TENR-YXL)
- OCCUNOMIX Hi-Viz Rainwear Pant, Yellow, 3XL (LUX-TENR-3X)
- OCCUNOMIX Hi-Viz Rainwear Pant, Yellow, Medium (LUX-TENR-YM)
- OCCUNOMIX Rain Pants, Yellow, 3XL, Fits Waist 52 to 54" (LUX-TRPNT-Y3X)
- OCCUNOMIX Rain Pants, Yellow, 5XL, Fits Waist 60 to 62" (LUX-TRBIB-Y5X)
- UTILITY PRO Hi-Vis Rain Pants, Black/Hi-Vis Yellow, 2XL (UHV452P-XXL-30)
- Occunomix Workwear and Protective Clothing