Shop All Traffic Safety Vests and Apparel
Occunomix
Hi-Vis Vest, Orange, Class 3, Size 4/5XL
Mfr # ECO-GCZ3-O4/5X
Zoro # G0884245
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 3
- Back Stripe Pattern U-Block
- Number of Pockets with Closure 0
- Gender Unisex
- Stripe Color Silver
Product Information
- Brand Occunomix
- MFR # ECO-GCZ3-O4/5X
- Zoro # G0884245
- UPC # 021844577985
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 56" to 62" |
Details
Item | High Visibility Vest |
ANSI Class | 3 |
Back Stripe Pattern | U-Block |
Number of Pockets with Closure | 0 |
Gender | Unisex |
Stripe Color | Silver |
ATPV Rating | Not Rated |
Hazard Risk Category (HRC) | 0 |
Features | Mesh, Dual sized |
Standards | ANSI/ISEA 107-2015 Type R Class 3 |
Vest Stripe Color Family | Silver |
Description
High Visibility Vest, ANSI Class 3, Vest Size 4XL/5XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 56 In. to 62 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 28 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Mesh, Dual sized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDME DDME 242428 N95 Softseal Valve Mask - Extra Large; Pack of 10 (242428)
- WEARWELL 10 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- ZORO SELECT Roof Leak Diverter, 10 x 10 ft, PVC (10C891)
- JUSTRITE Steel Wash Tank with Basket ext. dia. 9.38" x 10" H (CAN135)
- OCCUNOMIX High Visibility Vest, Class 2, 3XL, Yellow, Hazard Risk Category (HRC): 0 (LUX-SSFS-Y3X)
- OCCUNOMIX Safety Vest (LUX-RYSMW-YL)
- OCCUNOMIX High Visibility Vest, Yellow, 4XL/5XL (ECO-G-Y4/5X)
- OCCUNOMIX Safety Vest, Yellow, 2-Tone Class 2, 2XL (LUX-SSCLC2Z-Y2X)
- OCCUNOMIX High Visibility Vest, Class 2, M, Yellow, Hazard Risk Category (HRC): 0 (LUX-SSFS-YM)
- OCCUNOMIX High Visibility Vest, Yellow, 4XL/5XL (ECO-GCS-Y4/5X)
- KISHIGO 4XL Class 2 High Visibility Vest, Lime (1163-4X)
- Occunomix Traffic Safety Vests and Apparel