Shop All Rain Pants
Occunomix
Hi-Vis Breathable Rain Pants, Yellow, L
Mfr # SP-BRP-YL
Zoro # G3834056
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyester
- Fabric Weight 5.9 oz
- Inseam 31 1/2 in
- Seam Style Stitched, Taped
Product Information
- Brand Occunomix
- MFR # SP-BRP-YL
- Zoro # G3834056
- UPC # 021844602304
- Country of Origin China
- Category Rain Pants
Dimensions
Size | L |
Fits Waist Size | 38-40 in |
Maximum Waist Size | 42 in |
Size-Body Type | Regular |
Minimum Waist Size | 40 in |
Length | 18 |
Description
Hi-Visibility Breathable Rain Pants, Style Rain Bib Overall, Material Polyester, Gender Men's, Size L, Size-Body Type Regular, Color Yellow, Inseam 31 1/2 in, Maximum Waist Size 42 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Inside Pockets 2, Number of Outside Pockets 1, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 5.9 oz, Thickness 0.45 mm, Fly Closure Type Zipper, Standards ANSI Type R Class 3, ASTM E96, ASTM F1671
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Breathing Air Hose Reel (HR-50)
- NMC Corrosive Battery Fluid Acid (UN2796AL)
- HONEYWELL NORTH Ultra-spec 2001 OTG Safety Glasses, UVEX S0112 (S0112)
- RADIANS Hi-Vis Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, (RWGD100TXXL)
- OCCUNOMIX Hi-Vis Breathable Rain Pants, Yellow, 4XL (SP-BRP-Y4X)
- OCCUNOMIX Hi-Vis Breathable Rain Pants, Yellow, XL (SP-BRP-YXL)
- OCCUNOMIX Hi-Vis Breathable Rain Pants, Yellow, M (SP-BRP-YM)
- OCCUNOMIX Rain Pants, Yellow, XL, Fits Waist 44 to 46" (LUX-TRBIB-YXL)
- OCCUNOMIX Rain Pants, Yellow, 4XL, Fits Waist 56 to 58" (LUX-TRBIB-Y4X)
- OCCUNOMIX Hi-Viz Rainwear Pant, Yellow, 5XL (LUX-TENR-Y5X)
- TINGLEY Vision Rain, Pants, Class, E, Yellow/Green, 3XL (P23122)
- Occunomix Rain Pants