Shop All Rain Overalls
Occunomix
Coverall, Black/Yellow, XL
Mfr # SP-CVL-BYXL
Zoro # G3873475
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fabric Weight 5.9 oz
- Material Polyester
- Rainwear Features Cold Weather
- Inseam 31 in
Product Information
- Brand Occunomix
- MFR # SP-CVL-BYXL
- Zoro # G3873475
- UPC # 021844601833
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | XL |
Fits Waist Size | 36 in to 38 in |
Fits Chest Size | 48 in to 50 in |
Tag Size | 50 x 31 |
Minimum Waist Size | 48 in |
Maximum Waist Size | 50 in |
Maximum Chest Size | 54 in |
Length | 25 in |
Size - Body Type | Regular |
Description
Cold Weather Coverall Rainsuit, Material Polyester, Gender Men's, Size XL, Color Yellow, Inseam 31 in, Maximum Waist Size 50 in, High-Visibility Yes, ANSI Class 3, ANSI Type R, Hood Style Snap-On (Included), Number of Outside Pockets 4, Number of Inside Pockets 1, Includes Lining Yes, Lining Material Polyester, Ankle Type Elastic, Rain Prevention Garment Style Rainwear, Fabric Weight 5.9 oz, Thickness 9.8 mil, Will Fit Over Boots No, Size-Body Type Regular, Leg Fit Boot Cut, Includes Hood Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPLYRIGHT Labor Law Poster, Healthcare Labor Law, LA (EHLAU)
- GASTEC Tube, Sulfur Dioxide, 1.25-200, PK10 (5L)
- FIRE-DEX Bibbed Fire Hood, Univ, 15 In L, Gold, HRC 2 (H81PFNB)
- ABUS Lockout Padlock, KA, Brown, 1-3/4"H (74/40 KA BROWN)
- OCCUNOMIX Coverall, Black/Yellow, M (SP-CVL-BYM)
- OCCUNOMIX Coverall, Black/Yellow, L (SP-CVL-BYL)
- OCCUNOMIX Coverall, Black/Yellow, 2XL (SP-CVL-BY2X)
- OCCUNOMIX Breathable Bib Pants, Hi-Vis Yellow, 2X (LUX-TENBIB-Y2X)
- OCCUNOMIX Breathable Bib Pants, Hi-Vis Yellow, XL (LUX-TENBIB-YXL)
- OCCUNOMIX Coverall, Unisex, 4XL, Yellow, Polyester (LUX-WCVL-Y4X)
- NEESE Outerwear Dura Quilt 56 Bib Trouser-Yel-XL (56001-12-1-YEL-XL)
- Occunomix Rain Overalls