Shop All Back Braces
Occunomix
Back Support, XL, Black, Mesh
Mfr # 611-065
Zoro # G8917431
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester, Silicone
- Width 8 in
- Closure Type hook-and-loop
- Suspenders Yes
Product Information
- Brand Occunomix
- MFR # 611-065
- Zoro # G8917431
- UPC # 021844567863
- Country of Origin China
- Category Back Braces
Dimensions
Width | 8 in |
Back Support Size | XL |
Fits Waist Size | 43 in to 48 in |
Size | XL |
Waist Size - Maximum | 48 in |
Waist Size - Minimum | 43 in |
Support Height | 8 in |
Details
Item | Back Support |
Color | Black |
Material | Polyester, Silicone |
Closure Type | hook-and-loop |
Suspenders | Yes |
Closure | Hook-and-Loop |
Includes Suspenders | Includes Suspenders |
Suspender Attachment | Non-Detachable |
Features | (4) Memory Stays |
Description
Back Support, Color Black, Material Polyester, Silicone, Size XL, Waist Size - Minimum 43 in, Waist Size - Maximum 48 in, Support Height 8 in, Closure Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Non-Detachable, Features (4) Memory Stays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overall, Carhartt(R)Brown, 32in.x30in. (101626-211 32 30)
- RUBBER-CAL "Kitchen Mat" Anti-Slip Grease-Proof Chef Mats - 3/8 in x 3 ft x 5 ft - Black Rubber Mat (03-181)
- ACCUFORM Right-To-Know Center, Bilingual, 20 in. H (SBZRS326)
- MSA SAFETY MSA Advantage(TM) 4000 Respirator, M (10083794)
- OCCUNOMIX Back Support, 2XL, Black, Mesh (611-066)
- OCCUNOMIX Back Support, L, Black, Mesh (611-064)
- OCCUNOMIX Back Support, M, Black, Mesh (611-063)
- OCCUNOMIX Back Support, 8 In., M (626-063)
- OCCUNOMIX Back Support, 8 In., XL (626-065)
- OCCUNOMIX Back Support, 8 In., L (626-064)
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: Medium (BB800FG (M))
- Occunomix Ergonomics