Shop All Back Braces
Occunomix
Back Support, S, Black, Mesh
Mfr # 611-062
Zoro # G8917404
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester, Silicone
- Width 8 in
- Closure Type hook-and-loop
- Suspenders Yes
Product Information
- Brand Occunomix
- MFR # 611-062
- Zoro # G8917404
- UPC # 021844567832
- Country of Origin China
- Category Back Braces
Dimensions
Width | 8 in |
Back Support Size | S |
Fits Waist Size | 28 in to 31 in |
Size | S |
Waist Size - Minimum | 28 in |
Waist Size - Maximum | 32 in |
Support Height | 8 in |
Details
Item | Back Support |
Color | Black |
Material | Polyester, Silicone |
Closure Type | hook-and-loop |
Suspenders | Yes |
Closure | Hook-and-Loop |
Suspender Attachment | Non-Detachable |
Includes Suspenders | Includes Suspenders |
Features | (4) Memory Stays |
Description
Back Support, Color Black, Material Polyester, Silicone, Size S, Waist Size - Minimum 28 in, Waist Size - Maximum 32 in, Support Height 8 in, Closure Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Non-Detachable, Features (4) Memory Stays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND High Performance FR Knit Button Up, Hi-V (ISHAT29RT-XL)
- TINGLEY Icon Rain, Bib, Overall, Class, E, Yellow/Green, L (O24122)
- WINTER WALKING Shoe Studs, Slip Resistant, Gray, S, PR (JD510-S)
- BRADY Lockout Tag, 5-3/4" H, 3" W, Paper (133547)
- OCCUNOMIX Back Support, M, Black, Mesh (611-063)
- OCCUNOMIX Back Support, 2XL, Black, Mesh (611-066)
- OCCUNOMIX Back Support, L, Black, Mesh (611-064)
- OCCUNOMIX Back Support, 8 In., M (626-063)
- OCCUNOMIX Back Support, 8 In., L (626-064)
- OCCUNOMIX Back Support, XL, Black, Mesh (611-065)
- ERGODYNE ProFlex 1100SF Standard Back Support, Small, Black (11602)
- Occunomix Ergonomics