Shop All Back Braces
Occunomix
Back Support, 8 In., XS
Mfr # 626-061
Zoro # G5173716
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Spandex
- Width 8 in
- Closure Type Dual Panel Hook-and-Loop
- Suspenders Detachable 1-1/2 in Elastic
Product Information
- Brand Occunomix
- MFR # 626-061
- Zoro # G5173716
- UPC # 021844560383
- Country of Origin China
- Category Back Braces
Dimensions
Width | 8 in |
Back Support Size | XS |
Fits Waist Size | 23 in to 27 in |
Size | XS |
Waist Size - Maximum | 27 in |
Waist Size - Minimum | 23 in |
Support Height | 8 in |
Details
Item | Back Support |
Color | Black |
Material | Spandex |
Closure Type | Dual Panel Hook-and-Loop |
Suspenders | Detachable 1-1/2 in Elastic |
Closure | Hook-and-Loop |
Suspender Attachment | Detachable |
Includes Suspenders | Includes Suspenders |
Description
Back Support, Color Black, Material Spandex, Size XS, Waist Size - Minimum 23 in, Waist Size - Maximum 27 in, Support Height 8 in, Closure Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME PLUS 48 in. Round Red Driveway Marker (HD0118)
- BOSS Hi-Viz Pvc Chem Gloves L (3500L)
- 3M PELTOR Peltor Optime 98 Hard Hat-Mounted Earmuffs, Dielectric, Passive, NRR 23 dB, Black/Yellow (H9P3E)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X4X12CHV)
- OCCUNOMIX Back Support, 8 In., S (626-062)
- OCCUNOMIX Back Support, 8 In., XL (626-065)
- OCCUNOMIX Back Support, 8 In., 3XL (626-06T)
- OCCUNOMIX Back Support, M, Black, Mesh (611-063)
- OCCUNOMIX Back Support, XL, Black, Mesh (611-065)
- OCCUNOMIX Back Support, 2XL, Black, Mesh (611-066)
- OCCUNOMIX Back Support, L, Black, Mesh (611-064)
- Occunomix Back Braces