Shop All Back Braces
Occunomix
Back Support, 8 In., 2XL
Mfr # 626-066
Zoro # G5174267
$14.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Spandex
- Width 8 in
- Closure Type Dual Panel Hook-and-Loop
- Suspenders Detachable 1-1/2 in Elastic
Product Information
- Brand Occunomix
- MFR # 626-066
- Zoro # G5174267
- UPC # 021844560437
- Country of Origin China
- Category Back Braces
Dimensions
Width | 8 in |
Back Support Size | 2XL |
Fits Waist Size | 49 in to 53 in |
Size | 2XL |
Support Height | 8 in |
Waist Size - Minimum | 49 in |
Waist Size - Maximum | 53 in |
Details
Item | Back Support |
Color | Black |
Material | Spandex |
Closure Type | Dual Panel Hook-and-Loop |
Suspenders | Detachable 1-1/2 in Elastic |
Closure | Hook-and-Loop |
Suspender Attachment | Detachable |
Includes Suspenders | Includes Suspenders |
Description
Back Support, Color Black, Material Spandex, Size 2XL, Waist Size - Minimum 49 in, Waist Size - Maximum 53 in, Support Height 8 in, Closure Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN PERMALIGHT 3M„¢ Safety Walk„¢ Anti-Skid Strips, 2"W x 31"L, Photoluminescent/Black (83-3415)
- REEBOK Military Boots, 11M, 6in, Tan, PR (RB8695)
- TOP DOG Die Cut Gown, 6 mil, Red, L (86034)
- NUGEAR Foam Latex Coated Glove, Red Shell, L (LX252L1)
- OCCUNOMIX Back Support, 8 In., XS (626-061)
- OCCUNOMIX Back Support, 8 In., M (626-063)
- OCCUNOMIX Back Support, 8 In., XL (626-065)
- OCCUNOMIX Back Support, L, Black, Mesh (611-064)
- OCCUNOMIX Back Support, XL, Black, Mesh (611-065)
- OCCUNOMIX Back Support, 2XL, Black, Mesh (611-066)
- ERGODYNE Ergodyne® ProFlex® 1600 Standard Elastic Back Support, Black, XL (11105)
- Occunomix Back Braces