Shop All Back Braces
Occunomix
Back Support, 2XL, Black, Mesh
Mfr # 611-066
Zoro # G8917447
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester, Silicone
- Width 8 in
- Closure Type hook-and-loop
- Suspenders Yes
Product Information
- Brand Occunomix
- MFR # 611-066
- Zoro # G8917447
- UPC # 021844567870
- Country of Origin China
- Category Back Braces
Dimensions
Width | 8 in |
Back Support Size | 2XL |
Fits Waist Size | 49 in to 53 in |
Size | 2XL |
Waist Size - Minimum | 49 in |
Support Height | 8 in |
Waist Size - Maximum | 53 in |
Details
Item | Back Support |
Color | Black |
Material | Polyester, Silicone |
Closure Type | hook-and-loop |
Suspenders | Yes |
Closure | Hook-and-Loop |
Includes Suspenders | Includes Suspenders |
Features | (4) Memory Stays |
Suspender Attachment | Non-Detachable |
Description
Back Support, Color Black, Material Polyester, Silicone, Size 2XL, Waist Size - Minimum 49 in, Waist Size - Maximum 53 in, Support Height 8 in, Closure Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Non-Detachable, Features (4) Memory Stays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Unisex Yellow Polyester Bomber Jacket size L (LUX-ETJBJ-YL)
- SELLSTROM Welding Safety Goggles, Shade 5.0 Anti-Fog Lens, Odyssey II Series (S80211)
- PROFLEX BY ERGODYNE ANSI A7 Nitrile Coated CR Gloves, Green, Size S (7070)
- CAIMAN TIG Welding Gloves, Goatskin Palm, Medium, 1 Pair (1540-4)
- OCCUNOMIX Back Support, L, Black, Mesh (611-064)
- OCCUNOMIX Back Support, S, Black, Mesh (611-062)
- OCCUNOMIX Back Support, XL, Black, Mesh (611-065)
- OCCUNOMIX Back Support, 8 In., 3XL (626-06T)
- OCCUNOMIX Back Support, 8 In., S (626-062)
- OCCUNOMIX Back Support, 8 In., 2XL (626-066)
- ERGODYNE ProFlex 1100SF Standard Back Support, Small, Black (11602)
- Occunomix Back Braces