Shop All Anti-Vibration Gloves
Occunomix
Anti-Vibration Gloves, L, Beige, Nylon, PR
Mfr # 451-5L
Zoro # G8751436
product price: $8.99
/pr
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Palm Material Nylon/Spandex
- Palm Construction Nylon
- Color Beige
- Closure Type slip on
Product Information
- Brand Occunomix
- MFR # 451-5L
- Zoro # G8751436
- UPC # 021844560147
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | L |
Details
Item | Anti-Vibration Gloves |
Palm Material | Nylon/Spandex |
Palm Construction | Nylon |
Color | Beige |
Closure Type | slip on |
Cuff | Slip-On |
Finger Style | Fingerless |
Hand | Right/Left |
Description
Anti-Vibration Gloves, Palm Material Nylon/Spandex, Color Beige, Finger Style Fingerless, Cuff Slip-On, Closure Type Slip On, Hand Right/Left, Palm Construction Nylon, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Tower Light Assembly, 24VAC/DC, 30mA, 70mm (64924006)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, 3XL (65111303XXXL)
- MCR SAFETY Flame-Resistant Coverall, 48 Size (SBC201148T)
- ONGUARD Size 6 Men's 6 in Work Boot Steel Work Boot, Black (8660400)
- OCCUNOMIX Anti-Vibration Gloves, 2XL, Blk, Leather, PR (426-066)
- KONG Medium Green Neoprene Slip-On Cuff Impact Gloves (KDC5-03-M)
- MECHANIX WEAR D4 Cut-Resistant Impact Gloves, XL, PR1 (MPCR-91-011)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, S, Foam Nitrile Palm, PR (INDI-KC5G-02-S)
- IMPACTO Impact Gloves, M, VEP Pad (60100120030)
- RINGERS GLOVES Impact Resistant Touchscreen Gloves, L, PR (068)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, XXL, PR (ST820660)
- Occunomix Anti-Vibration Gloves