Shop All Anti-Vibration Gloves
Occunomix
Anti-Vibration Gloves, 2XL, Blk, Leather, PR
Mfr # 426-066
Zoro # G8751305
product price: $14.69
/pr
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Palm Material leather
- Palm Construction Anti-Vibration Palm Padding
- Color Black
- Cuff Slip-On
Product Information
- Brand Occunomix
- MFR # 426-066
- Zoro # G8751305
- UPC # 021844426665
- Country of Origin Pakistan
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 2XL |
Details
Item | Anti-Vibration Gloves |
Palm Material | leather |
Palm Construction | Anti-Vibration Palm Padding |
Color | Black |
Cuff | Slip-On |
Finger Style | Full Finger |
Hand | Right/Left |
Closure Type | slip on |
Description
Anti-Vibration Gloves, Palm Material Leather, Color Black, Finger Style Full Finger, Cuff Slip-On, Closure Type Slip On, Hand Right/Left, Palm Construction Anti-Vibration Palm Padding, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Duck Sherpa Lined Vest, Olive (WV061)
- ANSELL ActivArmr Coated Gloves, Abrasion, A2 Cut Level, Natural Rubber Latex Coating, Grip, XL, 1 Pair (80-100)
- EDWARDS SIGNALING Fire Bell, Gray, 8 In. (438D-8N5)
- VANTAGE INDUSTRIES Nonslip Rug Pad 2'X4'Eco (VATG-V14735-10)
- 212 PERFORMANCE Cut Resistant Glove, Lvl 3, Coyote, XL, PR (IMPC3AM-70-011)
- RINGERS GLOVES Cut Resistant Glove, Yellow/Red, S, PR (168-08)
- IMPACTO Anti-Vibration Gloves, M, Blue/Ylw, PR (503-20M)
- SAS SAFETY TOOL TECH IMPACT GLOVE BLK MED MECHANICS (SA6712)
- MAGID TREX Rebel Series TRX800 Premium Goatskin Driver Style Impact Glove (TRX800M)
- IMPACTO IMPACTO VI473130 Blackmaxx Vibration Reducing Glove - Medium (VI473130)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, Full, S, PR (WWI2-02-S)
- Occunomix Anti-Vibration Gloves