Shop All High Visibility Shirts & Sweatshirts
Occunomix
4XL Men's Sweatshirt, Yellow
Mfr # LUX-SWTLH-Y4X
Zoro # G7086344
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Color Yellow
- Features Drawstring and Adjustable Stoppers, Pouch Pocket
- Back Stripe Pattern U
- Standards ANSI, ISEA
Product Information
- Brand Occunomix
- MFR # LUX-SWTLH-Y4X
- Zoro # G7086344
- UPC # 021844572164
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 4XL |
Sleeve Length | 28 in |
Fits Chest Size | 64 in |
Length | 33 in |
Minimum Chest Size | 56 in |
Size-Body Type | Regular |
Maximum Chest Size | 58 in |
Reflective Stripe Width | 2 in |
Description
Sweatshirt, ANSI Class 2, ANSI Type R, Back Stripe Pattern U, Sweatshirt Style Pullover Sweatshirt, Number of Outside Pockets 1, Gender Men's, Material Cotton/Polyester, Front Closure Type Pullover, Color Yellow, Fabric Weight 6 oz, Size 4XL, Features Drawstring and Adjustable Stoppers, Pouch Pocket, Size-Body Type Regular, Fit Regular Fit, Insulated for Cold Conditions No, Includes Hood Yes, Reflective Stripe Border Type None, Garment Features None, Standards ANSI, ISEA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Shrink Wrapped, Size L (9) (99-1-9792-9-K)
- KEEN Size 8 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive (1018079)
- ELITE WEAR Premium Heavy Duty Knee Pads, PE Gel Inserts (330)
- NMC Four Digit 1993 Placard, Pk10, Material: Adhesive Backed Vinyl (DL400P10)
- OCCUNOMIX 2XL Men's Sweatshirt, Yellow (LUX-SWTLH-Y2X)
- OCCUNOMIX 5XL Men's Sweatshirt, Yellow (LUX-SWTLH-Y5X)
- OCCUNOMIX 3XL Men's Sweatshirt, Yellow (LUX-SWTLH-Y3X)
- OCCUNOMIX 2XL Sweatshirt, Hi-Vis Yellow (LUX-SWTHZBK-Y2X)
- OCCUNOMIX XL T-Shirt, Hi-Vis Yellow (LUX-LSETP3B-YXL)
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class 2 (LUX-LST2BX-YXL)
- CHILL-ITS BY ERGODYNE M Lime Class 2 Hi-Vis Sun Shirt Cooling UV-Protection (6688)
- Occunomix Workwear and Protective Clothing