Shop All High Visibility Jackets & Coats
Occunomix
4XL High Visibility Jacket, Yellow
Mfr # LUX-250-JB-BY4X
Zoro # G4328320
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI/ISEA 107-2015 Class 3 - Type R
- Color Yellow
- Features Waterproof With Sealed Seams
- Waterproof Water Resistant
Product Information
- Brand Occunomix
- MFR # LUX-250-JB-BY4X
- Zoro # G4328320
- UPC # 021844613386
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 4XL |
Length | 31 1/2 in |
Fits Chest Size | 72 in |
Maximum Chest Size | 60 in |
Minimum Chest Size | 58 in |
Reflective Stripe Width | 2 in |
Size-Body Type | Regular |
Description
Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Zipper with Storm Flap, Color Yellow, Size 4XL, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 60 in, Material Polyester, Temperature Rating -2 Degrees to 46 Degrees F, Includes Removable Liner No, Reflective Stripe Border Type None, Garment Features Black Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUT PRO Cut Resistant Glove, PR (92713PUL)
- SAFCO MOVABLE ANTI-FATIGUE MAT LG (SAF2111BL)
- PORTWEST Portwest Rain Trousers, XL (S441)
- SPEAKMAN Tabletop Mounted Eyewash Station Stainless Steel (SE-505)
- OCCUNOMIX Large High Visibility Jacket, Yellow (LUX-250-JB-BYL)
- OCCUNOMIX Medium High Visibility Jacket, Yellow (LUX-250-JB-BYM)
- OCCUNOMIX 5XL Hi-Viz Rainwear Jacket, Yellow (LUX-TJR-Y5X)
- OCCUNOMIX Men's Yellow Polyester Jacket size 2XL (LUX-TJFS-Y2X)
- OCCUNOMIX Jacket, Unisex, 4XL, Orange (LUX-350-JB-BO4X)
- OCCUNOMIX Hi-Viz Rainwear Jacket, Yellow, Medium (LUX-TJR-YM)
- PORTWEST Hi-Vis Executive Jacket 5in1, XXXL (US768)
- Occunomix High Visibility Jackets & Coats