Shop All High Visibility Shirts & Sweatshirts
Occunomix
3XL Men's Sweatshirt, Yellow
Mfr # LUX-SWTL-Y3X
Zoro # G6766024
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Color Yellow
- Features Crew Neck
- Back Stripe Pattern U
- Standards ANSI, ISEA
Product Information
- Brand Occunomix
- MFR # LUX-SWTL-Y3X
- Zoro # G6766024
- UPC # 021844572089
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 3XL |
Length | 32 in |
Sleeve Length | 27 1/2 in |
Fits Chest Size | 60 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 52 in |
Size-Body Type | Regular |
Maximum Chest Size | 54 in |
Description
Sweatshirt, ANSI Class 2, ANSI Type R, Back Stripe Pattern U, Sweatshirt Style Crew Neck Sweatshirt, Number of Outside Pockets 0, Gender Men's, Material Cotton/Polyester, Front Closure Type Pullover, Color Yellow, Fabric Weight 6 oz, Size 3XL, Features Crew Neck, Size-Body Type Regular, Fit Regular Fit, Insulated for Cold Conditions No, Includes Hood No, Reflective Stripe Border Type None, Garment Features None, Standards ANSI, ISEA, Maximum Chest Size 54 in, Length 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Split Leather Palm, One Piece Palm, L, PK12 (85-7500/L)
- SHOWA SHOWA Best Glove BO500B Polyurethane Coated Gloves, XL, 12PK (BO500B-XL)
- 3M Dual Airline Adapter, Back Mount (SA-2000LP)
- GUARDIAN EQUIPMENT Rail Master Without Lanyard (00205)
- OCCUNOMIX Polo Shirt, 2XL, ANSI Class 2 (LUX-SSPP2B-O2X)
- OCCUNOMIX 3XL Sweatshirt, Hi-Vis Yellow (LUX-SWTHZBK-Y3X)
- OCCUNOMIX OccuNomix Class 2 Classic Black Bottom T-Shirt with Pocket Yellow, XL, LUX-SSETPBK-YXL (LUX-SSETPBK-YXL)
- OCCUNOMIX Hooded Sweatshirt, 3XL, ANSI Class 3 (LUX-HZSWTBX-O3X)
- OCCUNOMIX Large Sweatshirt, Hi-Vis Yellow (LUX-SWTHZBK-YL)
- OCCUNOMIX T-Shirt, Mens, M, Yellow (LUX-SSETP2B-YM)
- TINGLEY Job Sight Hi-Vis Hooded Sweatshirt, Cl. 3, Lime, XL (S78122)
- Occunomix High Visibility Clothing