Shop All High Visibility Jackets & Coats
Occunomix
3XL Bomber Jacket, Hi-Vis Yellow
Mfr # LUX-TJBJ-Y3X
Zoro # G9178127
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI/ISEA 107-2015 Class 3 - Type R
- Color Yellow
- Features 3M(TM) Scotchlite(TM) Reflective Material, Outer Jacket Sleeves Are Removable, Removable Lining
- Waterproof Water Resistant
Product Information
- Brand Occunomix
- MFR # LUX-TJBJ-Y3X
- Zoro # G9178127
- UPC # 021844551169
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Garment Length | Hip Length |
Minimum Chest Size | 54 in |
Size-Body Type | Regular |
Maximum Chest Size | 56 in |
Reflective Stripe Width | 2 in |
Description
Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Yellow, Size 3XL, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Snap-On (Included), Maximum Chest Size 56 in, Material Polyester, Temperature Rating -2 Degrees to 46 Degrees F, Includes Removable Liner Yes, Reflective Stripe Border Type None, Garment Features None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, Red/Black, 300ft x 1-3/8 In (CKRBK-200)
- 3M Safety Glasses, Clear Polarized (MXE1001SGAF-BLK)
- CONDOR Disposable Lab Coat, L, White, PK30 (32KF87)
- GEC Global Industrial Plastic Chain Barrier, 2inx50'L, Red (50005-50GL)
- OCCUNOMIX Hi-Viz Rainwear Jacket, Yellow, XL (LUX-TJR-YXL)
- OCCUNOMIX X-Back Jacket, Unisex, 3XL, Yellow (LUX-350-B2X-Y3X)
- OCCUNOMIX Men's Yellow Polyester Jacket size 5XL (LUX-ETJBJR-BY5X)
- OCCUNOMIX X-Back Jacket, Unisex, L, Yellow (LUX-350-B2X-YM)
- OCCUNOMIX Jacket, Bomber, Hi-Vis Yellow, S (LUX-TJBJ-YS)
- OCCUNOMIX XL Bomber Jacket, Hi-Vis Yellow (LUX-TJBJ-YXL)
- RADIANS Radians RW32-3Z1Y Heavy Duty Rip Stop Waterproof Rain Jacket (RW32-3Z1Y-3X)
- Occunomix High Visibility Clothing