Shop All High Visibility Shirts & Sweatshirts
Occunomix
2XL T-Shirt, Hi-Vis Yellow
Mfr # LUX-LSETP3B-Y2X
Zoro # G4328138
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Features Absorbent, Launders Well, Lightweight, Soft
- Back Stripe Pattern U
- Standards ANSI/ISEA 107-2015 Class 3 - Type R
- Number of Outside Pockets 1
Product Information
- Brand Occunomix
- MFR # LUX-LSETP3B-Y2X
- Zoro # G4328138
- UPC # 021844613546
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2XL |
Sleeve Length | 36.5 in |
Length | 31 in |
Fits Chest Size | 52 in |
Size-Body Type | Regular |
Maximum Chest Size | 52 in |
Reflective Stripe Width | 2 in |
Description
T-Shirt, Gender Unisex, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Yellow, Size 2XL, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Standards ANSI/ISEA 107-2015 Class 3 - Type R, Sleeve Type Long, Maximum Chest Size 52 in, ANSI Type R, Features Absorbent, Launders Well, Lightweight, Soft, Length 31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Hazardous Waste Storage Bilingual (DS-Hazardous Waste Storage Bilingual)
- NEESE Workwear 4.5 oz Nomex FR Coverall-NV-L (VN4CANV-L)
- OREGON Orange Apron Chainsaw Safety Chaps, Size 32 (564132-32)
- GLOBAL INDUSTRIAL Half Frame Safety Glasses, Anti-Fog, Clear Lens, Blue Frame (708403CL)
- OCCUNOMIX XL T-Shirt, Hi-Vis Yellow (LUX-LSETP3B-YXL)
- OCCUNOMIX 2XL T-Shirt, Hi-Vis Orange (LUX-LSETP3B-O2X)
- OCCUNOMIX Medium T-Shirt, Hi-Vis Yellow (LUX-LSETP3B-YM)
- OCCUNOMIX T-Shirt, Mens, 4XL, Yellow (LUX-SSETP2B-Y4X)
- OCCUNOMIX Hooded Sweatshirt, 2XL, ANSI Class 3 (LUX-HZSWT-Y2X)
- OCCUNOMIX XL Men's Sweatshirt, Yellow (LUX-SWTLHZ-YXL)
- GLOWEAR BY ERGODYNE 5XL Men's Polo Shirt, Lime (8295)
- Occunomix High Visibility Shirts & Sweatshirts