Shop All High Visibility Shirts & Sweatshirts
Occunomix
2XL T-Shirt, Hi-Vis Orange
Mfr # LUX-LSETP3B-O2X
Zoro # G4328208
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Features Absorbent, Launders Well, Lightweight, Soft
- Back Stripe Pattern U
- Standards ANSI/ISEA 107-2015 Class 3 - Type R
- Number of Outside Pockets 1
Product Information
- Brand Occunomix
- MFR # LUX-LSETP3B-O2X
- Zoro # G4328208
- UPC # 021844613478
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2XL |
Length | 31 in |
Fits Chest Size | 52 in |
Sleeve Length | 36.5 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 52 in |
Size-Body Type | Regular |
Description
T-Shirt, Gender Unisex, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Orange, Size 2XL, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Standards ANSI/ISEA 107-2015 Class 3 - Type R, Sleeve Type Long, Maximum Chest Size 52 in, ANSI Type R, Features Absorbent, Launders Well, Lightweight, Soft, Length 31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40038)
- CAROLINES TREASURES Deep Blue Rainbow Trout Indoor or Outdoor Mat, 24 x 36 in. (MW1213JMAT)
- ARIAT Relaxed Fit FR Jeans, Men's, XL, 40/34 (10023466)
- NCCO DATEIT Labelocker Dispenser 1" Rolls 7 Day (LL7R-1)
- OCCUNOMIX 2XL T-Shirt, Hi-Vis Yellow (LUX-LSETP3B-Y2X)
- OCCUNOMIX XL T-Shirt, Hi-Vis Yellow (LUX-LSETP3B-YXL)
- OCCUNOMIX Medium T-Shirt, Hi-Vis Yellow (LUX-LSETP3B-YM)
- OCCUNOMIX 5XL Men's T-Shirt, Yellow (LUX-SSETP2B-Y5X)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, M (LUX-SSETPBK-YM)
- OCCUNOMIX Small T-Shirt, Hi-Vis Orange (LUX-XSSPB-OS)
- OCCUNOMIX 3XL Men's Sweatshirt, Yellow (LUX-SWTLH-Y3X)
- Occunomix High Visibility Clothing