Shop All Tool Bags, Backpacks & Totes
Occidental Leather
Tool Bag, Tool Bags and Belts, Leather
Mfr # 8580 XL
Zoro # G6288223
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Material Leather
- Features Tool Bags and Belts
- Size XL
Product Information
- Brand Occidental Leather
- MFR # 8580 XL
- Zoro # G6288223
- UPC # 759244256505
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Size | XL |
Details
Item | Tool Bags and Belts |
Tool Storage Type Included | Tool Bag |
Material | Leather |
Features | Tool Bags and Belts |
Description
Occidental Leather 8580 Xl Fatlip Tool Bag Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Pneumatic Chisel, Non-Spark, 2-1/2 x 8-5/8 (CR-22-ST)
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set with Holder, 13-Piece 1/4-13/16 in., 6-19 mm (WRB96202)
- GS TOOLING 12 Drive Key Set For 114 Shell Mill Holders (534170)
- KIPP Ball Knobs, aluminum, DIN 319, Style C inch (K0650.120A12)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Leather (8580 M)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Multiple (8018DB)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Leather (5089 LG)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Leather (5089 M)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Leather (5062LH)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Leather (8089 LG)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Multiple (8089 SM)
- Occidental Leather Tool Bags, Backpacks & Totes