Shop All Tool Bags, Backpacks & Totes
Occidental Leather
Tool Bag, Tool Bags and Belts, Leather
Mfr # 5089 LG
Zoro # G6279972
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Material Leather
- Features Tool Bags and Belts
- Size L
Product Information
- Brand Occidental Leather
- MFR # 5089 LG
- Zoro # G6279972
- UPC # 759244092004
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Size | L |
Details
Item | Tool Bags and Belts |
Tool Storage Type Included | Tool Bag |
Material | Leather |
Features | Tool Bags and Belts |
Description
Occidental Leather 5089 Lg Seven Bag Framer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK PLIERS STRAIGHT JAW BIG AZZ 20" T & G (CL480)
- MILWAUKEE TOOL Sawzal blade Set 16PC, NITRUS CARBIDE (49-22-1216, 48-00-5272)
- ZORO SELECT Construction Reamer, 1-1/16 In., 6-7/8 L (13H829)
- KLEIN TOOLS 5 5/8 in Needle Nose Plier Plastic Dipped Handle (D327-51/2C)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Leather (8580 LG)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Leather (8089 M)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Leather (5062LH)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Multiple (8018DB)
- OCCIDENTAL LEATHER Tool Bag, Iron Worker's Leather Bolt Bag-Black, Black, Leather (B9920)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Leather (8089 LG)
- ARSENAL BY ERGODYNE Bucket Bag, Bucket, Gray, Canvas (5960)
- Occidental Leather Tool Bags, Backpacks & Totes