Shop All Tool Belts & Pouches
Occidental Leather
Belt, Tool Bags and Belts, Leather
Mfr # 8003 LG
Zoro # G6282788
product price: $85.49
/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Belt
- Features Tool Bags and Belts
- Size L
Product Information
- Brand Occidental Leather
- MFR # 8003 LG
- Zoro # G6282788
- UPC # 759244035209
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Size | L |
Details
Item | Tool Bags and Belts |
Material | Leather |
Tool Storage Type Included | Belt |
Features | Tool Bags and Belts |
Description
Occidental Leather 8003 Lg 3-Inch Leather And Nylon Tool Belt, Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 10 Piece 72-Tooth 12 Point Ratcheting Combination SAE/Metric Wrench Set (9418)
- TEKTON 1/2 Inch Drive x T55 Torx Impact Bit Socket (SIB24255)
- SURTEK Flexible spatula with bi-material handle 3" (123033)
- BSC PREFERRED 118''x4'' Spade Bit (DSP1070)
- OCCIDENTAL LEATHER Tool Bags and Belts, Green/Black, Leather (B5625 M)
- OCCIDENTAL LEATHER Occidental Leather 9525 M The Finisherset (9525 M)
- OCCIDENTAL LEATHER Belt, Tool Bags and Belts, Leather (5035 SM)
- OCCIDENTAL LEATHER Occidental Leather 9515Lh Adjust-To-Fit Oxylight Framer - Left Handed (9515LH)
- OCCIDENTAL LEATHER Belt, Tool Bags and Belts, Multiple (8003 M)
- OCCIDENTAL LEATHER Belt, Tool Bags and Belts, Leather (5035 M)
- KAREWEAR Tool Suspenders, Suspenders, Red (6176)
- Occidental Leather Tool Belts & Pouches