Shop All Magnifier Lights
O.C. White Co
O.C. WHITE COMPANY 8 W, LED Magnifier Light
Mfr # 82600-4-UV-B
Zoro # G0261095
product price: $846.99
/ea
Free Shipping & Returns
$846.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Magnifier Light
- Magnification 2x
- Diopter 4
- Color Black
- Magnifier Light Shape Rectangular
Product Information
- Brand O.C. White Co
- MFR # 82600-4-UV-B
- Zoro # G0261095
- Country of Origin United States
- Category Magnifier Lights
Dimensions
Overall Length | 45 in |
Arm Length | 37 in |
Cord Length | 6 ft |
Power Cord Length | 6 ft |
Wavelength | 365 nm |
Description
Magnifier Light, Arm Design Articulating, Arm Reach 43 in, Clamping Capacity 2.5 in, Color Black, Color Rendering Index 80, Color Temperature 5000K, Diopter 4, Lens Diameter Not Applicable, Lens Material Glass, Lens Shape Rectangular, Lighting Technology LED, Magnification 2x, Maximum Brightness Not Applicable, Mount Type Weighted Base, Operating Voltage 100 to 240V AC, Includes Ultraviolet Light Yes, Arm Material Aluminum, Dimmable Yes, ESD Safe Yes, Features Internal Spring Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Viqua 602805/12 replacement light bulb lamp (602805/12 VIQUA)
- METALUX Dmf 4'Heavy Ind 2L T8 Cee Elect Ballast (DMF-232-UNV-EB81-U)
- BULBRITE 60w CA10 Clear Dimmable Edison Style Filament LED Light Bulb (E12) Candelabra Screw Base, 3000K, 4PK (861587)
- STREAMLIGHT Streamlight® 88031 ProTac® 2L 350 Lumen High Performance Lithium Flashlight (88031)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (62400-4)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (62300-4)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (82600-4-B)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (82400-4-UV-B)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (82400-4-B)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (62400-4-B)
- VISION-LUXO LUXO 6 W, LED Rectangular Magnifier Light (WAL025968/18845LG)
- O.C. White Co Magnifier Lights