Shop All Magnifier Lights
O.C. White Co
O.C. WHITE COMPANY 8 W, LED Magnifier Light
Mfr # 82400-4-UV
Zoro # G0261101
product price: $696.99
/ea
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnifier Light
- Magnification 2x
- Diopter 4
- Color White
- Magnifier Light Shape Rectangular
Product Information
- Brand O.C. White Co
- MFR # 82400-4-UV
- Zoro # G0261101
- Country of Origin United States
- Category Magnifier Lights
Dimensions
Overall Length | 45 in |
Arm Length | 37 in |
Cord Length | 6 ft |
Manufacturer Warranty Length | 5 yr Mechanical |
Power Cord Length | 6 ft |
Wavelength | 365 nm |
Description
Magnifier Light, Arm Design Articulating, Arm Reach 43 in, Clamping Capacity 2.5 in, Color White, Color Rendering Index 80, Color Temperature 5000K, Diopter 4, Lens Diameter Not Applicable, Lens Material Glass, Lens Shape Rectangular, Lighting Technology LED, Magnification 2x, Maximum Brightness Not Applicable, Mount Type Clamp, Operating Voltage 100 to 240V AC, Includes Ultraviolet Light Yes, Arm Material Aluminum, Dimmable Yes, ESD Safe Yes, Features Internal Spring Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON SOCKET ADAPTER INCNDSCNT (02005-000)
- FEIT ELECTRIC LED, 4.5 W, T4, 2-Pin (GY8.6) (BP50G8.6/830/LED)
- AMERICAN LIGHTING Mvp Led Puck Lght 120 V 4.3 Watts 200 Lumens Blk Single Puck Kit Wit (MVP-1-BK)
- SATCO 11 W S14 Incandescent - Clear - 2500 Hours - 80L - Medium Base - 130V - Carded (S4565)
- O.C. WHITE CO O.C. WHITE COMPANY 4 W, LED Magnifier Light (42400-4-B)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (82600-4-B)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (82400-4-B)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED, UV LED Magnifier Light (82300-4-UV-B)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (62400-4)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (62400-4-B)
- PROSKIT Replacement Bulb for 902-109 and 902-110 (BULB-T5)
- O.C. White Co Magnifier Lights