Shop All Magnifier Lights
O.C. White Co
O.C. WHITE COMPANY 4 W, LED Magnifier Light
Mfr # 42600-4
Zoro # G0261217
product price: $605.99
/ea
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnifier Light
- Magnification 2x
- Lumens 750 lm
- Diopter 4
- Color White
Product Information
- Brand O.C. White Co
- MFR # 42600-4
- Zoro # G0261217
- Country of Origin United States
- Category Magnifier Lights
Dimensions
Arm Length | 37 in |
Overall Length | 45 in |
Lens Diameter | 6 in |
Cord Length | 6 ft |
Power Cord Length | 6 ft |
Manufacturer Warranty Length | 5 yr Mechanical |
Description
Round Magnifier Light, Arm Design Articulating, Arm Reach 43 in, Clamping Capacity 2.5 in, Color White, Color Rendering Index 80, Color Temperature 5000K, Diopter 4, Lens Diameter 6 in, Lens Material Glass, Lens Shape Round, Lighting Technology LED, Magnification 2x, Maximum Brightness 750 lm, Mount Type Weighted Base, Operating Voltage 100 to 240V AC, Includes Ultraviolet Light No, Arm Material Aluminum, Dimmable Yes, ESD Safe Yes, Features Highest Lumen Output, Prevent Energy Waste
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLERA 7W SOLAR WALL PACK LiFePO4 (SL-SWL-7W-40K-BK-G2)
- ILC Replacement for Advance Rzt-2s32 (RZT-2S32 ADVANCE)
- ILC Replacement for ACR Electronics Rcl-50b 12V replacement light bulb lamp (RCL-50B 12V ACR ELECTRONICS)
- LEDLENSER Ledlenser Color Filter Set 32 mm (4 colors) (880574)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (62300-4)
- O.C. WHITE CO O.C. WHITE COMPANY 4 W, LED Magnifier Light (42400-4-B)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (62300-4-B)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (82600-4-UV-B)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (82400-4-B)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED, UV LED Magnifier Light (82300-4-UV-B)
- AVEN Manifying Lamp with Camera, 2.25x, Black (26512-CAM)
- O.C. White Co Magnifier Lights