Shop All Magnifier Lights
O.C. White Co
O.C. WHITE COMPANY 4 W, LED Magnifier Light
Mfr # 42400-4
Zoro # G9987677
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnifier Light
- Magnification 2x
- Lumens 750 lm
- Diopter 4
- Color White
Product Information
- Brand O.C. White Co
- MFR # 42400-4
- Zoro # G9987677
- Country of Origin United States
- Category Magnifier Lights
Dimensions
Arm Length | 37 in |
Overall Length | 45 in |
Cord Length | 6 ft |
Lens Diameter | 6 in |
Power Cord Length | 6 ft |
Manufacturer Warranty Length | 5 yr Mechanical |
Description
Round Magnifier Light, Arm Design Articulating, Arm Reach 43 in, Clamping Capacity 2.5 in, Color White, Color Rendering Index 80, Color Temperature 5000K, Diopter 4, Lens Diameter 6 in, Lens Material Glass, Lens Shape Round, Lighting Technology LED, Magnification 2x, Maximum Brightness 750 lm, Mount Type Clamp, Operating Voltage 100 to 240V AC, Includes Ultraviolet Light No, Arm Material Aluminum, Dimmable Yes, ESD Safe Yes, Features Internal Spring Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Plug-In CFL, 60W INC Wattage Eq (EL/mdTQ 13W T2 4.1k)
- ILC Replacement for LG Electronics 120v 25W Microwave Oven Bulb replacement light bulb lamp, 2PK (120V 25W MICROWAVE OVEN BULB LG ELECTRONICS)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Donsbulbs F72T8/Cw (F72T8/CW)
- STREAMLIGHT Trident w/(2) White & (1) Green LED w/ (SR61051)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (82400-4-UV-B)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (62400-4-B)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (62300-4-B)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (62300-4)
- O.C. WHITE CO O.C. WHITE COMPANY 4 W, LED Magnifier Light (42300-4-B)
- O.C. WHITE CO O.C. WHITE COMPANY 4 W, LED Magnifier Light (42400-4-B)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (82400-4-B)
- O.C. White Co Magnifier Lights