Shop All Magnifier Lights
O.C. White Co
O.C. WHITE COMPANY 4 W, LED Magnifier Light
Mfr # 42300-4
Zoro # G0261235
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnifier Light
- Magnification 2x
- Lumens 750 lm
- Diopter 4
- Color White
Product Information
- Brand O.C. White Co
- MFR # 42300-4
- Zoro # G0261235
- Country of Origin United States
- Category Magnifier Lights
Dimensions
Arm Length | 37 in |
Overall Length | 45 in |
Cord Length | 6 ft |
Lens Diameter | 6 in |
Manufacturer Warranty Length | 5 yr Mechanical |
Power Cord Length | 6 ft |
Description
Round Magnifier Light, Arm Design Articulating, Arm Reach 43 in, Clamping Capacity 2.5 in, Color White, Color Rendering Index 80, Color Temperature 5000K, Diopter 4, Lens Diameter 6 in, Lens Material Glass, Lens Shape Round, Lighting Technology LED, Magnification 2x, Maximum Brightness 750 lm, Mount Type Screw-Down, Operating Voltage 100 to 240V AC, Includes Ultraviolet Light No, Arm Material Aluminum, Dimmable Yes, ESD Safe Yes, Features Internal Spring Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W A19 Incandescent - Transparent Green - 2000 Hours - Medium Base - 130V (S6081)
- LUMAPRO Landscape Light, Lens for 6MPC6 (6MPC8)
- STRAITS LED Corn Lamp-14W-E26(Medium)-4000K (15020010)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 55W, 48" L, 5000K (MPS4-50HL-CW-EDU)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (82600-4-UV-B)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (62300-4)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (62400-4)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (62400-4-B)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED, UV LED Magnifier Light (82300-4-UV-B)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (82400-4-B)
- AVEN Round Magnifier Light, 570 lm, 5 Diopter (26507-XL5)
- O.C. White Co Magnifier Lights