Shop All Magnifier Lights
O.C. White Co
O.C. WHITE COMPANY 4 W, LED Magnifier Light
Mfr # 42300-4-B
Zoro # G0261241
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnifier Light
- Magnification 2x
- Lumens 750 lm
- Diopter 4
- Color Black
Product Information
- Brand O.C. White Co
- MFR # 42300-4-B
- Zoro # G0261241
- Country of Origin United States
- Category Magnifier Lights
Dimensions
Lens Diameter | 6 in |
Cord Length | 6 ft |
Arm Length | 37 in |
Overall Length | 45 in |
Power Cord Length | 6 ft |
Manufacturer Warranty Length | 5 yr Mechanical |
Description
Round Magnifier Light, Arm Design Articulating, Arm Reach 43 in, Clamping Capacity 2.5 in, Color Black, Color Rendering Index 80, Color Temperature 5000K, Diopter 4, Lens Diameter 6 in, Lens Material Glass, Lens Shape Round, Lighting Technology LED, Magnification 2x, Maximum Brightness 750 lm, Mount Type Screw-Down, Operating Voltage 100 to 240V AC, Includes Ultraviolet Light No, Arm Material Aluminum, Dimmable Yes, ESD Safe Yes, Features Internal Spring Arm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAREHOUSE OF TIFFANY Warehouse of Tiffany RL8055 Katniss Pendant (RL8055)
- EXO Outdoor Accessory, Wall/Pole Bracket (4041)
- LITHONIA LIGHTING Battery, Lead Calcium, 6V, 12A/HR. (ELB 0612A)
- ACCESS LIGHTING UniJack, 12v Pendant with canopy, Bronze Finish (52047UJ-BRZ)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (82600-4-UV-B)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (62400-4)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (62300-4)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (82400-4-UV-B)
- O.C. WHITE CO O.C. WHITE COMPANY 4 W, LED Magnifier Light (42400-4-B)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (82600-4-B)
- PROLINE Magnifier Light Bracket, Lt Beige (LOMB-H11)
- O.C. White Co Magnifier Lights