Shop All Portable and Task Lighting Accessories
O.C. White Co
Machine Light, LED, 100 to 240VAC, Dimming
Mfr # LED-1936-UTL
Zoro # G0165676
original price:
$683.00
17% off
new price: $565.99
/ea
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 38 W
- Mounting Type Magnet
- Voltage 100 to 240V AC
- Machine Tool Light Type Linear Machine Tool Light
- Lamp Type Led
Product Information
- Brand O.C. White Co
- MFR # LED-1936-UTL
- Zoro # G0165676
- Country of Origin United States
- Category Portable and Task Lighting Accessories
Dimensions
Outside Dia. | 4.76 in |
Cord Length | 12 ft |
Overall Length | 19 in |
Overall Width | 4.76 in |
Manufacturer Warranty Length | 1 yr Electrical and Mechanical Defects, 5 yr Prorated |
Power Cord Length | 12 ft |
Description
Linear Machine Tool Light, Lighting Technology LED, Maximum Brightness 3,000 lm, Mount Type Magnet, Operating Voltage 100 to 240V AC, Overall Length 19 in, Power Cord Length 12 ft, Wattage 38 W, Resistance Properties Waterproof, Color Rendering Index 80, Color Temperature 5000K, Electrical Connection Type AC Adapter, Hazardous Location Specification Not Rated, Includes Bulb Yes, Machine Light Type Linear, Switch Type No Switch, Application Grinder, Lathe, Mill, Ballast Type Remote
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F15t8/kb replacement light bulb lamp (F15T8/KB GE GENERAL ELECTRIC G.E)
- ACCLAIM LIGHTING Flood Light, Motion Activated, Bronze (MFL2ABZ)
- TRESCO Tresco 12VDC 3W Power Pockit LED Puck Light, 3000K, Nickel (L-POC-3LEDSFR-WNI-1)
- ILC Replacement for Howard E3/32is-120sc (E3/32IS-120SC HOWARD)
- BURTON LED Examination Light, 4600K, Rocker (NXFL)
- SHAT-R-SHIELD Glass Globe, Coated, 6-3/4 x 3-1/4 In (G1002)
- KILLARK Glass Globe, Red (VRGP-100)
- BENCHPRO Task Light Frame, 50 W x 8 D x 10 H, Blue (LFA48)
- WOLO SuperNova Amber LED Beacon, 8 1-watt LED, Lighter Plug Power, Quad Flash, Magnetic or Permanent Mount (3040MP-A)
- BURTON Replacement Handle, Outpatient II (1008465)
- LUMAPRO Magnifier Light Clamp, Mounting (32PE58)
- O.C. White Co Portable and Task Lighting Accessories