Shop All Rechargeable Flashlights
Observer Tools
1200 Lumen Tactical LED Rechargeable Flashlight Black
Mfr # OBS-FL1
Zoro # G709994287
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.34 in
- Application Aluminum
- Overall Height 1.34 in
- Weight 0.46 lbs
- Includes Flashlight, Charging Cord, AAA Battery Holder
Product Information
- Brand Observer Tools
- MFR # OBS-FL1
- Zoro # G709994287
- Country of Origin China
- Category Rechargeable Flashlights
Dimensions
Width | 1.34 in |
Overall Height | 1.34 in |
Length | 6.85 in |
Details
Application | Aluminum |
Weight | 0.46 lbs |
Includes | Flashlight, Charging Cord, AAA Battery Holder |
Description
1200 Lumen Tactical LED Rechargeable Flashlight with 3 modes High: 1200 Lumen, Low: 500 Lumen, Ultra-Low: 60 Lumen, 886 ft 270m max beam distance and zoom capability. Rechargeable with USB Type-C comes with 3-in-1 charging cable. Runtime: 4-hours on High, 8-hours on Low, 72-hours on Ultra-Low perfect for power outages and other emergencies. Power bank acts as an external battery allowing you to charge many of your everyday devices phones, tablets, etc.. Dual-power feature ensures you can always have back-up power for your flashlight. Powerful magnet integrated into flashlight for hands-free use. Robust clip to attach to clothing. Professional-Grade Quality: Lightweight, rugged aluminum casing for long-lasting durability, water and dust-proof IP67 rating to protect the flashlight through the toughest conditions, and impact resistance survives over 200 drops at 2m. Our Lifetime Craftsmanship Warranty is one of the best flashlight warranties on the market. Color: Black
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for North American Signal St-77 (ST-77 NORTH AMERICAN SIGNAL)
- STREAMLIGHT Stinger Smart Charger (STL75105)
- SYLVANIA Quartz Metal Halide HID Bulb, 1000W, 4000K (M1000/U/BT37)
- ZORO SELECT Lightstick, Yellow, 12 hr., 4" L, PK5 (59154)
- NEWALTHLETE 15 watt LED Light, Rechargeable Lithium Ion Battery with USB Port - 1100 Lumens (NE2609414)
- NEBO 3500 Lumens LED Rechargeable Flashlight (3005019)
- NEBO Rechargeable 2,000 Lumen Handheld Flashlight (NEB-FLT-0020)
- NEBO Rechargeable 8,000 Lumen Flashlight & Power Bank (NEB-FLT-1016)
- NEBO LED Rechargeable 12,000 Lumen Flashlight and Power Bank (NEB-FLT-1043)
- LEDLENSER IF4R Rechargeable Floodlight - 2500 Lumens (502001)
- LITEZALL Rechargeable Ultac Ultra Lite Soft Touch Flashlight (LA-ULTAC2-4/16)
- Observer Tools Rechargeable Flashlights