Shop All Arc Flash Hoods
Oberon
TCG75 PPE4+ Set: Hood+HVSL/CT/BIB Size 4XL
Mfr # TCG75B-4XL+HVSL
Zoro # G700783040
Free Shipping & Returns
$3,082.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Arc Flash PPE Category 4
- Material 100% Aramid
- Arc Rating 76 cal/cm2
- Accessories Ventilation System & LED Lamp
Product Information
- Brand Oberon
- MFR # TCG75B-4XL+HVSL
- Zoro # G700783040
- UPC # 731406513411
- Country of Origin United States
- Category Arc Flash Hoods
Dimensions
Size | 4X-Large |
Details
Color | Black |
Arc Flash PPE Category | 4 |
Material | 100% Aramid |
Arc Rating | 76 cal/cm2 |
Accessories | Ventilation System & LED Lamp |
Configuration | Hood/Coat/Bib |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR (DPG76XL)
- BIG TIME PRODUCTS Big Time Products 253112 Mens Extra Large Rose Garden Gloves (253112)
- KIDDE Sealed Battery Carbon Monoxide Alarm, Lit (21010073)
- LYLE Notice Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U5-1419-NP_14X10 (U5-1419-NP_14X10)
- OBERON TCG75 PPE4+ Set: Hood+HVSL/CT/BIB Size 3XL (TCG75B-3XL+HVSL)
- OBERON TCG75 PPE4+ Set: Hood+HVSL/CT/BIB Size 2XL (TCG75B-2XL+HVSL)
- OBERON TCG75 PPE4+ Set: Hood+HVSL/CT/BIB Size XL (TCG75B-XL+HVSL)
- OBERON LNS4™ Series Arc Flash Hood & Coverall Suit Set XL (LNS4A-XL)
- OBERON TCG75 Series Ultralight Hood w/Hard Cap, Ventilation Sys. & LED Lamp (TCG75-C+HVSL)
- OBERON Hood Ventilation System, Blue, Black (HVS-4B-PM)
- MECHANIX WEAR Arc Flash Lift Front Hood, Charcoal Grey, Universal (SWH-40H-GPGY)
- Oberon Arc Flash Hoods