Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Oberon
TCG65™ Series Arc Flash Hood, Coat, & Bib Suit Set 3XL
Mfr # TCG5B-3XL
Zoro # G8092421
product price: $2,209.99
/ea
Free Shipping & Returns
$2,209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Aramid
- Fits Chest Size 52 in to 54 in
- Fabric Weight 12 lb
- Inseam 30 in
Product Information
- Brand Oberon
- MFR # TCG5B-3XL
- Zoro # G8092421
- UPC # 731406463143
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 3XL |
Fits Chest Size | 52 in to 54 in |
Fits Waist Size | 46 in to 48 in |
Minimum Waist Size | 46 in |
Maximum Waist Size | 48 in |
Tag Size | 48 x 30 |
Maximum Chest Size | 54 in |
Minimum Chest Size | 52 in |
Details
Item | Arc Flash Clothing Kit |
Color | Black |
Material | Aramid |
Fabric Weight | 12 lb |
Inseam | 30 in |
ATPV Rating | 76 cal/sq cm |
Arc Flash PPE Category | 4 |
Features | Anti-fog Coating, Hoods use True Color Grey (TCG(TM)) Arc Flash Face Shield Technology Which Produces No Color Distortion While Performing Common Work Tasks and Comes with a Scratch Resistant, Made From a Durable and Lightweight Aramid Fabric |
Includes | Bib Overalls, Coat, Hood |
Standards | ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F1959, ASTM F2178, CSA Z462, NFPA 70E |
Hood/Face Shield Maximum Arc Flash Protection | 76 cal/sq cm |
Includes Hood | Yes |
Garment Material Trade Name | Aramid |
Description
Arc Flash Clothing Kit, Black, Size 3XL, Fits Chest Size 52 in to 54 in, Fits Waist Size 46 in to 48 in, Inseam 30 in, Material Aramid, Hazard Risk Category (HRC) 4, Standards ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F1959, ASTM F2178, CSA Z462, NFPA 70E, Includes Bib Overalls, Coat, Hood, Fabric Weight 12 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Latitude 6' Single Web SRL: Carabiner, Snap Hook (019-5044)
- EAGLE MFG Eagle Mfg 258-U2-51-S 5 Gal 12 Inch Flex Spout 1 Inchod Safety Can (258-U2-51-S)
- SAFEWAZE Cable SRL w/Fall Indic Snap Hook, 20 ft. (FS-FSP1220-G)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 7, PR (S10LXPB-7)
- OBERON TCG65™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG5B-2XL)
- OBERON TCG40™ Series Ultralight Arc Flash Coveralls XL (TCG40-CVL-XL)
- OBERON TCG75 Series Ultralight AF Bib-Overall - Size XL (TCG75-BIB-XL)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set XL (LNS4B-XL)
- OBERON TCG40™ Series Ultralight Arc Flash Bib Overalls L (TCG40-BIB-L)
- OBERON TCG25™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG3B-2XL)
- CARHARTT Bib Overall, Carhartt(R)Brown, 34in.x30in. (101626-211 34 30)
- Oberon Flame Resistant & Arc Flash Overalls & Coveralls