Shop All Flame Resistant Hoods
Oberon
TCG40™ Series Ultralight Arc Flash Hood & Hard Cap
Mfr # TCG40-C
Zoro # G0415532
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size One Size
- Hood Type Standard
Product Information
- Brand Oberon
- MFR # TCG40-C
- Zoro # G0415532
- UPC # 731406463341
- Country of Origin United States
- Category Flame Resistant Hoods
Dimensions
Size | One Size |
Details
Item | Tcg40 Ppe4 Hood,Hard Cap |
Color | Black |
Hood Type | Standard |
Description
Color Black, Hood Type Standard, Tcg40 Ppe4 Hood,Hard Cap, Size One Size
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Size 7 Men's Western Boot Steel Western Boot, Brown (SE4684)
- PIP Class 2 Electrical Glove, Size 8, PR (154-2-14/8)
- PORTWEST Classic Rain Jacket, XL (US440)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Green (10034032)
- OBERON Ratchet Adjustment Headgear Only (HF909)
- OBERON Arc Flash Cooling Vest Replacement Packs (Single Pack) (CV-PACK-EACH)
- OBERON TCG100™ Series Ultralight Arc Flash Hood & Hard Cap (TCG100-CC)
- OBERON Adapters For Oberon Slotted Hd Cap (SF5000)
- OBERON Hood Mounted L.E.D. Light (LED_LAMP)
- OBERON Adapter Set For Slotted Hard Cap (SF3000)
- NATIONAL SAFETY APPAREL Flame Resistant UltraSoft Knit Hood, 12 cal/sq cm, NFPA 70E Arc-Rated, FR Balaclava, Navy, One Size (H11RY)
- Oberon Arc Flash and Flame Resistant Clothing