Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Oberon
TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set
Mfr # TCG4B-3XL
Zoro # G8092397
Free Shipping & Returns
$2,045.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Arc Flash PPE Category 4
- ATPV Rating 46 cal/sq cm
- Material Aramid
- Inseam 30 in
Product Information
- Brand Oberon
- MFR # TCG4B-3XL
- Zoro # G8092397
- UPC # 731406463013
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 3XL |
Fits Chest Size | 52 in to 54 in |
Fits Waist Size | 46 in to 48 in |
Tag Size | 48 x 30 |
Minimum Chest Size | 52 in |
Minimum Waist Size | 46 in |
Maximum Chest Size | 54 in |
Maximum Waist Size | 48 in |
Details
Item | Arc Flash Clothing Kit |
Color | Black |
Arc Flash PPE Category | 4 |
ATPV Rating | 46 cal/sq cm |
Material | Aramid |
Inseam | 30 in |
Fabric Weight | 12 lb |
Features | Anti-fog Coating, Hoods use True Color Grey (TCG(TM)) Arc Flash Face Shield Technology Which Produces No Color Distortion While Performing Common Work Tasks and Comes with a Scratch Resistant, Made From a Durable and Lightweight Aramid Fabric |
Includes | Bib Overalls, Coat, Hood |
Standards | ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F1959, ASTM F2178, CSA Z462, NFPA 70E, NFPA 70E PPE4 |
Includes Hood | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 46 cal/sq cm |
Garment Material Trade Name | Aramid |
Description
Arc Flash Clothing Kit, Black, Size 3XL, Fits Chest Size 52 in to 54 in, Fits Waist Size 46 in to 48 in, Inseam 30 in, Material Aramid, Hazard Risk Category (HRC) 4, Standards ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F1959, ASTM F2178, CSA Z462, NFPA 70E, NFPA 70E PPE4, Includes Bib Overalls, Coat, Hood, Fabric Weight 12 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA333 M 130)
- NATIONAL MARKER CO NMC Monthly Inspection Record Label (ML1)
- KLEIN TOOLS Hard Hat, Non-Vented, Cap Style, White (60100)
- FIBRE-METAL BY HONEYWELL Faceshield Screen, Steel, Black (S199)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-5XL)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-M)
- OBERON TCG75 Series Ultralight AF Bib-Overall - Size XL (TCG75-BIB-XL)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set (LNS4B-3XL)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-2XL)
- OBERON TCG75 Series Ultralight AF Bib-Overall - Size 3XL (TCG75-BIB-3XL)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), XL (1325US7-XLT-NAY)
- Oberon Arc Flash and Flame Resistant Clothing