Shop All Arc Flash & Flame-Resistant Clothing Kits
Oberon
TCG2P™ Series Ultralight Premium Arc Flash Kits
Mfr # TCG2P-CKE-NB-5X
Zoro # G8477808
product price: $680.99
/ea
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy
- Arc Flash PPE Category 2
- ATPV Rating 12 cal/sq cm
- Material LCI5(R) Fabric
- Inseam 30 in
Product Information
- Brand Oberon
- MFR # TCG2P-CKE-NB-5X
- Zoro # G8477808
- UPC # 731406364174
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 5XL |
Fits Chest Size | 60 in to 62 in |
Fits Waist Size | 54 in to 56 in |
Tag Size | 56 x 30 |
Minimum Waist Size | 54 in |
Maximum Chest Size | 62 in |
Maximum Waist Size | 56 in |
Minimum Chest Size | 60 in |
Details
Item | Arc Flash Clothing Kit |
Color | Navy |
Arc Flash PPE Category | 2 |
ATPV Rating | 12 cal/sq cm |
Material | LCI5(R) Fabric |
Inseam | 30 in |
Fabric Weight | 10 lb |
Includes | Balaclava, Coveralls, Face Shield, Hard Cap, Storage Bag |
Hazard Risk Category (HRC) | 2 |
Standards | ANSI Z87.1, ANSI Z89.1, ANSI/ISEA 125, ASTM 1506, ASTM 2178, ASTM F1959, CSA Z462, NFPA 70E |
Features | and Storage Bag, Arc Flash Suit Set Comes Equipped with a True Color Grey (TCG(TM)) Hard Cap and Shield, Balaclava, Coveralls |
Hood/Face Shield Maximum Arc Flash Protection | 12 cal/sq cm |
Garment Material Trade Name | LCI5(R) |
Includes Carrying Bag | Yes |
Description
Arc Flash Clothing Kit, Navy, Size 5XL, Fits Chest Size 60 in to 62 in, Fits Waist Size 54 in to 56 in, Inseam 30 in, Material LCI5(R) Fabric, Hazard Risk Category (HRC) 2, Standards ANSI Z87.1, ANSI Z89.1, ANSI/ISEA 125, ASTM 1506, ASTM 2178, ASTM F1959, CSA Z462, NFPA 70E, Includes Balaclava, Coveralls, Face Shield, Hard Cap, Storage Bag, Fabric Weight 10 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG DrainBlocker Cover, 48 x 48 In (PLR405)
- PIP Leather Drivers, HV Green, L1 Impact TPR (9916/S)
- DIXON Farm and Consumer, Nozzle Diesel (DN7LOBF)
- DURABLE CORP E 3' X 5' Gray Entrance Mat Entrance Mat (630S35GY)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-XL)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-2X)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-M)
- OBERON GES8+ 8sec Gas Extraction Kit - Sz 4XL (GES8A-4XL-OB)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-L)
- HONEYWELL SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SKCA20RGS-LF-PP)
- HONEYWELL SALISBURY Arc Flash Clothing Kits (SKCA8RG3X-WB)
- Oberon Arc Flash and Flame Resistant Clothing