Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Oberon
TCG25™ Series Arc Flash Hood, Coat, & Bib Suit Set
Mfr # TCG3B-2XL
Zoro # G8092476
product price: $2,170.99
/ea
Free Shipping & Returns
$2,170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Arc Flash PPE Category 3
- ATPV Rating 27 cal/sq cm
- Inseam 30 in
- Material Aramid
Product Information
- Brand Oberon
- MFR # TCG3B-2XL
- Zoro # G8092476
- UPC # 731406470431
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 2XL |
Fits Chest Size | 48 in to 50 in |
Fits Waist Size | 42 in to 44 in |
Minimum Waist Size | 42 in |
Maximum Waist Size | 44 in |
Tag Size | 44 x 30 |
Minimum Chest Size | 48 in |
Maximum Chest Size | 50 in |
Details
Color | Black |
Item | Arc Flash Clothing Kit |
Arc Flash PPE Category | 3 |
ATPV Rating | 27 cal/sq cm |
Inseam | 30 in |
Material | Aramid |
Fabric Weight | 12 lb |
Features | Anti-fog Coating, Hoods use True Color Grey (TCG(TM)) Arc Flash Face Shield Technology Which Produces No Color Distortion While Performing Common Work Tasks and Comes with a Scratch Resistant |
Standards | ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F1959, ASTM F2178, CSA Z462, NFPA 70E |
Includes | Bib Overalls, Coat, Hood |
Hood/Face Shield Maximum Arc Flash Protection | 27 cal/sq cm |
Garment Material Trade Name | Aramid |
Includes Hood | Yes |
Description
Arc Flash Clothing Kit, Black, Size 2XL, Fits Chest Size 48 in to 50 in, Fits Waist Size 42 in to 44 in, Inseam 30 in, Material Aramid, Hazard Risk Category (HRC) 3, Standards ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F1959, ASTM F2178, CSA Z462, NFPA 70E, Includes Bib Overalls, Coat, Hood, Fabric Weight 12 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLIVER BY HONEYWELL Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Black (45645Z-BLK)
- NOTCH EQUIPMENT SHERRILLtree Locking Steel Snap Hook 3/4in gate (33728)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 12PK (713HGWU/L)
- ARCLITE Arc Rated Rain Jacket, XL (1503JFOX)
- OBERON TCG25™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG3B-L)
- OBERON TCG25™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG3B-XL)
- OBERON CAT4™ Series Arc Flash Coveralls 4XL (CAT4-CVL-4XL)
- OBERON TCG65™ Series Arc Flash Hood, Coat, & Bib Suit Set 3XL (TCG5B-3XL)
- OBERON TCG75 Series Ultralight AF Bib-Overall - Size 3XL (TCG75-BIB-3XL)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set (LNS4B-3XL)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-M)
- Oberon Workwear and Protective Clothing