Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Oberon
LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set
Mfr # LNS4B-2XL
Zoro # G8092911
product price: $1,654.99
/ea
Free Shipping & Returns
$1,654.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy
- Arc Flash PPE Category 4
- ATPV Rating 42 cal/sq cm
- Inseam 30 in
- Material Protera(R)
Product Information
- Brand Oberon
- MFR # LNS4B-2XL
- Zoro # G8092911
- UPC # 731406472251
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 2XL |
Fits Chest Size | 48 in to 50 in |
Fits Waist Size | 42 in to 44 in |
Minimum Chest Size | 48 in |
Minimum Waist Size | 42 in |
Maximum Chest Size | 50 in |
Tag Size | 44 x 30 |
Maximum Waist Size | 44 in |
Details
Color | Navy |
Item | Arc Flash Clothing Kit |
Arc Flash PPE Category | 4 |
ATPV Rating | 42 cal/sq cm |
Inseam | 30 in |
Material | Protera(R) |
Fabric Weight | 15 lb |
Features | Anti-fog Coating, Hoods use True Color Grey (TCG(TM)) Arc Flash Face Shield Technology Which Produces No Color Distortion While Performing Common Work Tasks and Comes with a Scratch Resistant |
Standards | ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F2178, ASYM F1959, CSA Z462, NFPA 70E |
Includes | Bib Overalls, Coat, Hood |
Included Hood Type | Arc Flash |
Hood/Face Shield Maximum Arc Flash Protection | 42 cal/sq cm |
Includes Hood | Yes |
Garment Material Trade Name | Inherently Flame Resistant Fabric |
Description
Arc Flash Clothing Kit, Navy, Size 2XL, Fits Chest Size 48 in to 50 in, Fits Waist Size 42 in to 44 in, Inseam 30 in, Material Protera(R), Hazard Risk Category (HRC) 4, Standards ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F2178, ASYM F1959, CSA Z462, NFPA 70E, Includes Bib Overalls, Coat, Hood, Fabric Weight 15 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES MAT, WRKSTTN, FLR, ACTVFUSION (FEL8707102)
- STRANCO Inspection Label, English, Quality, PK225, TCSL3-10943 (TCSL3-10943)
- 5.11 Stryke Pant, Khaki, 36 34 (74369)
- NMC Caution Hearing Protection Required Sign (C679AB)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set XL (LNS4B-XL)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set L (LNS4B-L)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set (LNS4B-3XL)
- OBERON TCG25™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG3B-L)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-3XL)
- OBERON TCG65™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG5B-2XL)
- CARHARTT Bib Overall, Carhartt(R)Brown, 44in.x32in. (101626-211 44 32)
- Oberon Workwear and Protective Clothing