Shop All Faceshields and Visors
Oberon
Faceshield Visor, Polycarb, Clr, 8x14in
Mfr # 028AFH+BOX
Zoro # G4205467
product price: $85.29
/ea
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color clear
- Visor Color Clear
- Material Polycarbonate
- Visor Material Polycarbonate
- Lens Coating Chemical Resistant
Product Information
- Brand Oberon
- MFR # 028AFH+BOX
- Zoro # G4205467
- UPC # 731406318030
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 8 in |
Visor Width | 14 in |
Details
Item | Faceshield Visor |
Color | clear |
Visor Color | Clear |
Material | Polycarbonate |
Visor Material | Polycarbonate |
Lens Coating | Chemical Resistant |
For Use With | CS-8AFR |
Visor Thickness | 0.11 in |
Dielectric Protection | No |
Standards | ANSI Z87.1, ASTM D 6413 |
Features | Anti-Fog, Chemical and Paint Resistant Coating |
Includes | Replacement Hood Window |
Description
Faceshield Visor, Dielectric Protection No, For Use With CS-8AFR, Includes Replacement Hood Window, Standards ANSI Z87.1, ASTM D 6413, Visor Color Clear, Visor Height 8 in, Visor Material Polycarbonate, Visor Thickness 0.11 in, Visor Width 14 in, Visor Coating Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Arc Flash Rescue Full Body Harness, L, Nylon (1110841)
- GUARDIAN EQUIPMENT Emergency Station Alarm, Amber Beacon (AP275-200)
- MCR SAFETY FR Long Sleeve Shirt, 9.6 cal/sq cm, Navy (H1NM)
- TIMBERLAND PRO Size 13 Men's 8 in Work Boot Steel Work Boot, Briar Brown (52561)
- OBERON FF 8x14 Heat Reflective Faceshield (4025)
- OBERON TCG65™ Series Ultralight Arc Flash Hood Replacement Windows (TCG65AFH)
- OBERON FF Gold Metalized HeatReflective Face Shield (4125B)
- OBERON Replacement Window, Clear (6177)
- OBERON TCG™ Series Arc Flash Faceshields & Ratchet Headgear (21AGR12AF-R+500)
- OBERON Chemical Resist Shield, Ratchet (128R)
- JACKSON SAFETY F20 Polycarbonate Face Shield Windows (29097)
- Oberon Faceshields and Visors