Shop All Water Heater Parts
Oatey
Water Heater Descaler Kit, 5inLx5inWx6inH
Mfr # 35235
Zoro # G1921967
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Citric Acid
- Height (In.) 6 in
- Includes 3.5 gal Pail, 550 gph Electric Re-Circulation Pump with 25-ft Power Cord, (2) 5 ft Hoses with 3/4 in NPT Fittings, 1 qt Haymaker Solution
- Standards ANSI 61, NSF, UL Listed
- Application Removes Cabonates, Sulfates, Phosphates, Rust, Oxides and Other Mineral Deposits In Water Heaters, Aluminum Heat Exchanges
Product Information
- Brand Oatey
- MFR # 35235
- Zoro # G1921967
- UPC # 032628352353
- Country of Origin Thailand
- Category Water Heater Parts
Dimensions
Height (In.) | 6 in |
Width (In.) | 5 in |
Length (In.) | 5 in |
Cleaner Container Size | 32 oz |
Fitting Size | 3/4 in |
Hose Length | 5 ft |
Details
Item | Pump & Descaling Kit |
Material of Construction | Citric Acid |
Includes | 3.5 gal Pail, 550 gph Electric Re-Circulation Pump with 25-ft Power Cord, (2) 5 ft Hoses with 3/4 in NPT Fittings, 1 qt Haymaker Solution |
Standards | ANSI 61, NSF, UL Listed |
Application | Removes Cabonates, Sulfates, Phosphates, Rust, Oxides and Other Mineral Deposits In Water Heaters, Aluminum Heat Exchanges |
Features | Biodegradable, Non-Corrosive |
For Maximum Tank Capacity | 1 gal |
Removes | Carbonates, Mineral Deposits, Phosphates, Rust, Sulfates |
Liquid Container Capacity | 3.5 gal |
Product Type | Pump and Descaling Kit |
Fitting Type | NPT |
Description
Pump & Descaling Kit, Cleaner Container Size 32 oz, For Maximum Tank Capacity 1 gal, Liquid Container Capacity 3.5 gal, Removes Carbonates, Mineral Deposits, Phosphates, Rust, Sulfates, Product Type Pump and Descaling Kit, Features Biodegradable, Non-Corrosive, Fitting Size 3/4 in, Fitting Type NPT, Hose Length 5 ft, Includes 3.5 gal Pail, 550 gph Electric Re-Circulation Pump with 25-ft Power Cord, (2) 5 ft Hoses with 3/4 in NPT Fittings, 1 qt Haymaker Solution, Standards ANSI 61, NSF, UL Listed
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 2-950XLTDA - 2" 950XLTDA Double Check Detector Backflow Preventer (2-950XLTDA)
- KIBI Cube Bathroom Towel & Robe Hook (KBA1501MB)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, EPDM (030X0661RE)
- INTERSTATE PNEUMATICS Brass 6 PK (FB908-D6)
- OATEY Aluminum, water Heater Pan, 18", w/1" AD (34079)
- OATEY Aluminum, water Heater Pan, 24" (34093)
- OATEY Aluminum, water Heater Pan, 24", w/1"CPVC (34173)
- OATEY 28 In. Dia. Plastic Water Heater Drain Pan with 1in. to 1-1/2in. PVC Adaptor (34072)
- OATEY Aluminum, water Heater Pan, 18" (34090)
- OATEY Water Heater Pan Adapter (34088)
- RHEEM Anode, .900 X 50.375 R-Tech (AP11526BD)
- Oatey Water Heater Parts