Shop All Toilet Repair Parts
Oatey
Toilet Flange, Floor, Offset
Mfr # 43501
Zoro # G0793457
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material PVC
- Type Offset Closet Flange
- Size 3"/4"
- Color White
Product Information
- Brand Oatey
- MFR # 43501
- Zoro # G0793457
- UPC # 038753435015
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 3"/4" |
Manufacturers Warranty Length | 1 Year |
Details
Fits Brand | Universal Fit |
Material | PVC |
Type | Offset Closet Flange |
Color | White |
Material of Construction | PVC |
Color/Finish | White |
Standards | IAPMO, UPC, cUPC, ASTM D 2665 |
For Use With | Metal Ring |
Item | Toilet Flange |
Sub-Category | Flange |
Description
Toilet Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Clamp Concentric Reducer 304 SS, 2"x1.5" (B3114MP-G200150)
- HOSE MASTER 1" Dia x 24" L SS Flexible Metal Hose (G100SM240)
- THRIFCO PLUMBING Universal Flex Fit Toilet Tank Trip Lever, Plastic Chrome (4401814)
- HONEYWELL Ms8120A1205 24V 2 Position (MS8120A120)
- OATEY Toilet Flange, Red, Cast Iron, 4" (42255)
- OATEY Long Pattern, Level Flange, Cap PVC, 3-4" (43523)
- OATEY Closet Flange, Toilet, PVC Plastic, White (43519)
- OATEY Closet Flange Twist And Set (43652)
- OATEY Toilet Flange, Floor, Without Test Cap (43525)
- OATEY Closet Flange Pvc 3X4 (43495)
- AMERICAN STANDARD Toilet PWRX Solenoid and Piston Assembly, Flush Valves (M964953-0070A)
- Oatey Toilet Repair Parts