Shop All Toilet Repair Parts
Oatey
Toilet Flange, Cast Iron/Stainless Steel
Mfr # 43400
Zoro # G9678770
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material Virgin PPE, Durofoam, Stainless Steel
- Type Toilet Flange Extender Kit
- Size 1/4" to 1"
- Color Black, Red, Yellow
Product Information
- Brand Oatey
- MFR # 43400
- Zoro # G9678770
- UPC # 038753434001
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 1/4" to 1" |
Details
Fits Brand | Universal Fit |
Material | Virgin PPE, Durofoam, Stainless Steel |
Type | Toilet Flange Extender Kit |
Color | Black, Red, Yellow |
Material of Construction | Virgin PPE, Durofoam, Stainless Steel |
Color/Finish | Black, Red, Yellow |
Standards | IAPMO, UPC, cUPC |
For Use With | PVC, ABS, And Stainless Steel or Metal Flange Rings, As Well As Cast Iron Closet Flanges |
Includes | Extender, (4) Spacers, Gasket, (6) Self-Tapping Screws |
Sub-Category | Flange |
Item | Toilet Flange |
Description
Toilet Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-VAN TOOLS MASTER IN-LINE FLARING TOOL KIT (CV165)
- PARKER Hex Head Plug, Steel, 1" Pipe Size, MNPT (1 HP-S)
- RIDGID 34965 InnerOuter Reamer, 14 to 112 in (34965R)
- KINGSTON BRASS 112 to 114 StepDown Tailpiece, 6 Length, Polished Chrome (EVT6121)
- OATEY Closet Flange Twist And Set (43652)
- OATEY Urinal Flange Kit, PVC, White, Adjustable (43541)
- OATEY Closet Flange-Metal Ring Pvc (43521)
- OATEY Closet Flange-Metal Ring 3-4In (43512)
- OATEY Long Pattern, Level Flange, Cap PVC, 3-4" (43523)
- OATEY Closet FlangeToilet, Stainless Steel (42778)
- PROSOURCE Exclusively Orgill Toilet Tank Flapper, Specifications 3 in, Black (PMB-185-3L)
- Oatey Toilet Repair Parts