Shop All Drain Components
Oatey
Sure Vent, 6 Dfu 1-1/2", 90 PVC Adptr
Mfr # 39250
Zoro # G2807469
product price: $19.95
/ea
Sold in multiples of 6 for $119.70
$119.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Size 1-1/2"
- For Use With Secondary Vent
Product Information
- Brand Oatey
- MFR # 39250
- Zoro # G2807469
- UPC # 038753392509
- Country of Origin United States
- Category Drain Components
Dimensions
Size | 1-1/2" |
Details
Item | Sure Vent |
Material of Construction | PVC |
For Use With | Secondary Vent |
Description
Sure Vent,6 Dfu 1-1/2 In.,90 PVC Adptr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 1" Wall (6RX100058)
- ZORO SELECT 1/2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40 (T6BND05)
- AMERICAN STANDARD Cadet Pro 12"R Tank W/Rhtl Wht, 1.28 gpf, Cadet Flushing System, Elongated, White (4188A.105.020)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, DIN, Coil Insulation Class: F (S711YF02N9EG5)
- OATEY CLOG BUSTER 4 in. - 6 in. (33442)
- OATEY Drain 2In Pvc Snap-In (43561)
- OATEY Barrel: PVC; Base: ABS, Strainer: Round with Square Ring, Cleanout (84148)
- OATEY Sure Vent, 6 Dfu 1-1/2", PVC Adapter (39228)
- OATEY 2 Plastic SHWR Drain (42099)
- OATEY LowProfile Shower Drain with Ring, PVC, Polished Stainless Steel, For 2 in Pipe (42263)
- JONES STEPHENS Polished Brass PVD 1-1/4" Brass Tubular P-Trap (P3892PB)
- Oatey Drain Components