Shop All Shower Drains
Oatey
Shower Drain, 2 in. L, Brass, Gold
Mfr # 42070
Zoro # G3787388
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/2 in
- Shape - Drains Round
- Drain Material Brass
- Grid Material Stainless Steel
- Color - Drains Gold
Product Information
- Brand Oatey
- MFR # 42070
- Zoro # G3787388
- UPC # 038753420707
- Country of Origin China
- Category Shower Drains
Dimensions
Pipe Dia. - Drains | 1 1/2 in |
Length - Drains | 4 1/4 in |
Pipe Dia. (In.) | 1-1/2 |
Length (In.) | 4-1/4" |
Body Diameter | 4 1/4 in |
Body Height | 2 1/4 in |
Overall Diameter | 4 1/4 in |
Overall Height | 2 1/4 in |
Overall Length | 3 3/4 in |
Pipe Outside Diameter | 1 1/2 in |
Description
Shower Drain, Connection Thread Type NPT, Gasket Material Rubber, Includes Strainer Yes, Includes Grate Yes, Pipe Outside Diameter 1 1/2 in, Strainer Material Stainless Steel, Drain Material Brass, Includes Snap-Tite Strainer, Connection Type Threaded, Ligature Resistant No, Body Height 2 1/4 in, Product Type Shower Drain, Drain Style Round, Grate Material Stainless Steel, Grate Color Silver, Overall Length 3 3/4 in, Overall Diameter 4 1/4 in, Body Diameter 4 1/4 in, Overall Height 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" BLACK 45 ELBOW (350-025)
- CHICAGO FAUCET Manual, 4" Mount, Commercial 2 Hole Gooseneck Kitchen/Bathroom Faucet (895-317XKABCP)
- PARKER 3/8" A-LOK x 1/2" MNPT Brass Connector (6MSC8N-B)
- JONES STEPHENS Water Meter Box, Jumbo, 15", Sld Green Lid (M15001)
- OATEY 42265 Shower Drain, Abs, Polished Stainless Steel (42238)
- OATEY Designline™ 4 in. x 4 in. Square Drain Tile-in Grate (DSS1040R2)
- OATEY Shower Drain W-Brass Cvr 2In (42078)
- OATEY ShowerStrainer, PolishedBronze, SS, 4-1/4in (42137)
- OATEY Designline™ 36 in. Stainless Steel Linear Shower Drain Tile-in Grate (DLS1360R2)
- OATEY Shower Strainer, Snap In, SS, 4-1/4in (42138)
- ZURN Zurn 5" x 5" Square Floor Drain W/Screws, Brass (PB400-5S-GRID-W/SCR)
- Oatey Shower Drains