Shop All Drain Components
Oatey
SBA, 2", PVC Drain Coupling
Mfr # 38987
Zoro # G2807137
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- For Use With Metal Washing Machine Outlet Boxes
- Size 2"
- Fits Brand Oatey
- Basic Fitting Shape Tailpiece
Product Information
- Brand Oatey
- MFR # 38987
- Zoro # G2807137
- UPC # 038753389875
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Size | 2" |
Details
Item | Drain Tailpiece |
Material of Construction | PVC |
For Use With | Metal Washing Machine Outlet Boxes |
Fits Brand | Oatey |
Basic Fitting Shape | Tailpiece |
Description
SBA,2 In.,PVC Drain Coupling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Dielectric Union, 1-1/4 In, FIP, 250 psi (1 1/4 LF3004)
- TECTITE BY APOLLO 3/4 in. Push-To-Connect x 3/4 in. Female Pipe Thread x 24 in. Braided Stainless Steel WH Connector (FSBBS34F24)
- LEGEND VALVE 2" 90 BRONZE ELBOW NO LEAD (310-008NL)
- COLDER Coupler, Push In, Acetal, White (APCD24006)
- OATEY P-Trap 3/4 Pvc Condensate (42757)
- OATEY CLOG BUSTER 1-2 (33440)
- OATEY Sure-Vent, 1.5-2", ABS, 20 Dfu (39018)
- OATEY Cast Iron Sediment Bucket (71790)
- OATEY BATH WAST CNVRSN KIT BN (K27BN)
- OATEY Sure Vent, 6 Dfu 1-1/2", 90 ABS Adptr (39251)
- TUBSHROOM TubShroom Revolutionary Bathtub Strainer-Hair Catcher; White (TSWHT454)
- Oatey Drain Components