Shop All Flashings
Oatey
Retro Master Flash, 8x8", 9.25-16.25"
Mfr # 14053
Zoro # G7712166
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- For Minimum Pipe Size 3 in
- Top Opening Open
- For Maximum Pipe Size 6 in
- Maximum Ambient Temperature 275 Degrees F
Product Information
Dimensions
For Minimum Pipe Size | 3 in |
For Maximum Pipe Size | 6 in |
Base Height | 10 in |
Base Width | 10 in |
Details
Item | Roof Vent Pipe Boot |
Application | Pipe Vents |
Top Opening | Open |
Maximum Ambient Temperature | 275 Degrees F |
Base Shape | Square |
Base Material | Plastic |
Standards | IAPMO (UPC) |
For Roof Type | Pitched |
Seal Material | Silicone |
UV Protected | Yes |
For Number of Pipes | 1 |
Product Type | Master |
Cap/Collar Material | EPDM |
For Roof Angle | 45 Degrees |
Description
Roof Vent Pipe Boot, Base Shape Square, Base Material Plastic, Cap/Collar Material EPDM, Material Thickness Not Applicable, For Roof Angle 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 6 in, For Minimum Pipe Size 3 in, Base Height 10 in, Base Width 10 in, Base Diameter Not Applicable, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Master, UV Protected Yes, For Roof Type Pitched, Standards IAPMO (UPC), Maximum Ambient Temperature 275 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDI-BOOT Vent Boot Hanger, End, 4 x 10, Dia 5 (SBS-4105 EB)
- ERIE Valve Body, 2 Way, 1/2 in., with Actuator (VT2213G13B020)
- FIELD CONTROLS Secondary Float Switch Assembly (SFSSW-1)
- RITTAL Thermostat, 2-3/4InH (3110000)
- OATEY Roof Vent Flashing, 1/4 In to 4-1/2 In (14052)
- OATEY Deckmaster, Flex-Flash, 1/4-4" (14743)
- OATEY Oatey No-Calk 12 in. W X 15 in. L Galvanized Steel Flashing Silver (11880)
- OATEY All Flash Galvanized Base, 11x14.5" (11815)
- OATEY Roof Flashing Vent Collar, 2in. (14206)
- OATEY Roof Flashing Vent Collar, 4in. (14208)
- DURAFLO Amerimax 68320 Roll Valley Flashing, Aluminum (68320)
- Oatey Flashings