Shop All Plumbing Parts
Oatey
PVC Sheet 6 ft.x 50 ft., 30 mil, Blue
Mfr # 41600
Zoro # G7712120
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Oatey
- MFR # 41600
- Zoro # G7712120
- UPC # 038753416007
- Country of Origin United States
- Category Plumbing Parts
Details
Item | PVC Sheet 6 ft.x 50 ft.,30 mil,Blue |
Description
PVC Sheet 6 ft.x 50 ft.,30 mil,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Poly, 5/32 In, 200 PSI, Yellow (PU532-AY)
- DIXON Cam and Groove, Adapter TTMA Flange AL, 4" (400-ALT-AL)
- GROHE Universal Pull Out Spray Bone (46298WA0)
- SSI 6" Wafer Flange Stainless Steel Double Disc Check Valve (0600-150WTTTM-T)
- OATEY PVC Sheet 5 ft. x 40 ft., 30 mil, Blue (41599)
- OATEY Quadtro 1/4 Turn For F1960, Stndrd Hammer (38543)
- OATEY PVC Sheet 5 ft. x 40 ft., 40 mil, Gray (41597)
- OATEY Sure-Vent Bulk PVC, 20 DFU, 1.5"-2" (39017)
- OATEY PVC Flapper, w/O Ring, 4" (43927)
- OATEY PVC Sheet 6ft. X 100 ft., 30 mil, Blue (41612)
- ARROWHEAD BRASS Arrowhead Brass & Plumbing 466-12LF 12 in. Frost-Free Hydrant With Vacuum Breaker (196881)
- Oatey Plumbing Parts & Accessories