Shop All Plumbing Parts
Oatey
PVC Sheet 5 ft. x 40 ft., 40 mil, Gray
Mfr # 41597
Zoro # G7712069
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$243.99
Free 30-Day Returns
Key Features
- Impact Strength 3.3 ft-lb/sq in
Product Information
- Brand Oatey
- MFR # 41597
- Zoro # G7712069
- UPC # 038753415970
- Country of Origin United States
- Category Plumbing Parts
Details
Item | PVC Sheet 5 ft. x 40 ft.,40 mil,Gray |
Impact Strength | 3.3 ft-lb/sq in |
Description
PVC Sheet 5 ft. x 40 ft.,40 mil,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS PVC Waste and Overflow Half Kit 1 Hole Chrome (173334)
- ZORO SELECT Tubing, 12mm OD, 100 Ft L, Green (PU12MAG)
- PARKER 3/8" BSPP 316 SS Hollow Hex Plug (VSTI3/8ED71)
- DURAVIT Flush valve (0074135500)
- OATEY Test Cap, Polystyrene, 2 in. (38576)
- OATEY Quadtro 1/4 Turn Pex, Standard (38532)
- OATEY PVC Flapper, w/O Ring, 4" (43927)
- OATEY Mushroom Vent Cap (43805)
- OATEY PVC Sheet 5 ft. x 40 ft., 30 mil, Blue (41599)
- OATEY PVC Flapper, w/O Ring, 6" (43929)
- PFISTER Pfister Sleeve Retainer Cr (972-300A)
- Oatey Plumbing Parts & Accessories