Shop All Plumbing Parts
Oatey
PVC Sheet 5 ft. x 40 ft., 30 mil, Blue
Mfr # 41599
Zoro # G7712105
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Strength 3.3 ft-lb/sq in
Product Information
- Brand Oatey
- MFR # 41599
- Zoro # G7712105
- UPC # 038753415994
- Country of Origin United States
- Category Plumbing Parts
Details
Item | PVC Sheet 5 ft. x 40 ft.,30 mil,Blue |
Impact Strength | 3.3 ft-lb/sq in |
Description
PVC Sheet 5 ft. x 40 ft.,30 mil,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 12mm Tube Size (ZUSA-TF-PTC-30)
- AMERICAN STANDARD Pump Coupling (047186-0070A)
- MILWAUKEE VALVE 1/2" FNPT Brass Ball Valve Inline (BA-475BMS 1/2)
- AMERICAN STANDARD Flush ValvTower Assemb Acticlean (7381557-400.0070A)
- OATEY PVC Flapper, w/O Ring, 6" (43929)
- OATEY Pan Washing Machine, 28" x 30" (34067)
- OATEY Solder Wire Plumbing Bulk 226G (29024)
- OATEY Quadtro 1/4 Turn For F1960, Standard (38533)
- OATEY Mushroom Vent Cap (43805)
- OATEY PVC Sheet 5 x 100 ft., 40 mil, Gray (41604)
- ACORN CONTROLS Metering Air Diaphragm Springs, PK10 (2563-023-001)
- Oatey Plumbing Parts