Shop All PVC Pipe Fittings
Oatey
PVC PVC Cap, Threaded, 4" Pipe Size
Mfr # 43918
Zoro # G7701438
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4"
- Specific Fitting Shape Cap
- Pipe Fitting Material PVC
- Fitting Connection Type Threaded
- Basic Pipe Fitting Shape Cap
Product Information
- Brand Oatey
- MFR # 43918
- Zoro # G7701438
- UPC # 038753439181
- Country of Origin China
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Nominal Pipe Size | 4 in |
Details
Specific Fitting Shape | Cap |
Pipe Fitting Material | PVC |
Fitting Connection Type | Threaded |
Basic Pipe Fitting Shape | Cap |
Basic Pipe Fitting Material | Plastic |
Item | PVC Cap |
Color | White |
Pipe Fitting Connection Type | Threaded |
Specific Pipe Fitting Shape | Cap |
Includes Seal | No |
Includes Pre-Applied Thread Sealant | No |
Description
Threaded Cap, 4 in Nominal Pipe Size, ABS, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Repair Part Mark II Volume Control/Diverter Index (RPG41-0114)
- KINGSTON BRASS Victorian Robe Hook, Brushed Nickel (BA1117SN)
- AMERICAN BUILT PRO Ball Valve 1-1/2 in. Slip x Slip PVC Schedule 40 (BVP150)
- LEGEND VALVE 3/4" X 6" 304 SS NIPPLE (304-090)
- OATEY Air Admit Valve 160 Dfu (39220)
- OATEY Air Admit Valve 500 Dfu (39223)
- OATEY PVC Saddle Tee Kit, 3" x 2" Pipe Size (43789)
- OATEY CLOSET FLANGE 3"" PVC (43654)
- OATEY Valve Air Admit Surevent (39016)
- OATEY CLOSET FLANGE 4"" PVC (43651)
- THRIFCO PLUMBING 1/2 Inch Slip x Slip PVC 45 Degree Street Elbow SCH 40 (8114052)
- Oatey Fittings