Shop All Bell Traps and Drains
Oatey
Plastic, Nickel Strainer
Mfr # 72050
Zoro # G2772493
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plastic, Nickel
- Type Round
- Grid Material Nickel
- Height (In.) 5"
Product Information
- Brand Oatey
- MFR # 72050
- Zoro # G2772493
- UPC # 038753720500
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Height (In.) | 5" |
Details
Material of Construction | Plastic, Nickel |
Type | Round |
Grid Material | Nickel |
Item | Strainer |
Description
Strainer,Barrel,Nickel,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40 (0831043005)
- DAYTON Fuel Filter, 1 In, 10 Microns Water Block (40M299)
- CHICAGO FAUCET Elbow (520-001KJKABRBF)
- JONES STEPHENS Extension Cover, 8" dia., SS, w/4 Bolt (C90018)
- OATEY 1-1/2" Pipe Dia. ABS Utility Drain (43640)
- OATEY 3" or 4" Pipe Dia. PVC Bell Trap Drain (43633)
- OATEY 6-3/4 " Plastic Floor Drain Grate (42021)
- OATEY 4" Pipe Dia. PVC Drain Assembly (43569)
- OATEY 3" or 4" Pipe Dia. PVC, Brass Drain (72043)
- OATEY 3" or 4" Pipe Dia. PVC, Brass Adjustable Drain (72137)
- JAY R. SMITH MANUFACTURING 5-19/32 " Nickel Bronze Floor Drain Grate (A06NBG)
- Oatey Bell Traps and Drains