Shop All Drain Components
Oatey
Plastic, High Impact, Cover Plate
Mfr # 34411
Zoro # G1241998
product price: $4.55
/ea
Sold in multiples of 25 for $113.75
$113.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plastic
- Type High Impact
- Size 5"
- Color Finish Chrome
Product Information
- Brand Oatey
- MFR # 34411
- Zoro # G1241998
- UPC # 038753344119
- Country of Origin United States
- Category Drain Components
Dimensions
Size | 5" |
Details
Item | Cover Plate |
Material of Construction | Plastic |
Type | High Impact |
Color Finish | Chrome |
Description
Flat Cover Plate,White,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Repair Kit, 4", Model 350/450, 2-1/2"-4" (RK4-350PK)
- FRANKLIN BRASS Bathroom Hook, 2 Hook, 2-13/16In D, Chrome (9002PC)
- LEGRIS Plug-In Reducer, 1/8 in Tube Size, Nylon, Black, 10 PK (3166 53 56)
- PLUMBING TECHNOLOGIES Plumbing Technologies 4F1E4C-00 Extra Heavy Duty Commercial Quality Elongated Toilet Seat with Stainless Steel Hinges Post; White (4F1E4C-00)
- OATEY Cover Plate, 8", Round, Stainless Steel (42784)
- OATEY Flange Cover Plate Ss 6In (42783)
- OATEY Cast Iron Sediment Bucket (71790)
- OATEY Bottom Alum Dom Star, 3" (42755)
- OATEY Shower Drain Solvent Weld 2In (42086)
- OATEY Sure Vent, 6 Dfu 1-1/2", 90 ABS Adptr (39251)
- ZURN RD2130-NH3-CI - Combination Roof Drain and Overflow with 3" No-Hub Outlet (RD2130-NH3-CI)
- Oatey Drain Components