Shop All Pipe Thread Sealant Tape
Oatey
Pipe Thread Sealant Tape, 1/2in W, 260in L
Mfr # 31403
Zoro # G0704667
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Density 1.35 to 1.5g/cc
- Application Specifically Designed Thread Sealant Tape for Gas Lines Up to 1.5 in Diameter
- Width 1/2 in
- Length 260 in
Product Information
- Brand Oatey
- MFR # 31403
- Zoro # G0704667
- UPC # 038753314037
- Country of Origin China
- Category Pipe Thread Sealant Tape
Dimensions
Width | 1/2 in |
Length | 260 in |
Overall Length | 21 ft |
Overall Width | 1/2 in |
For Maximum Thread Diameter | 1 1/2 in |
Details
Description
Thread Sealant Tape, Specific Sealing Application For Gas, Series Yellow Gas Line, Overall Width 1/2 in, Overall Length 21 ft, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Operating Pressure for Gases 100 psi, Maximum Linear Density 1.5 g/cc, Minimum Linear Density 1.25 g/cc, Color Yellow, Tape Type Pipe Thread Sealant Tape, For Maximum Thread Diameter 1 1/2 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON Plastic Steel Putty (A) 4 lb (10120)
- SEALEX Joftt Sealant, 1/4 ft. W, White, 500 ft. L (SX0000-0250-0500)
- LOCTITE Loctite 442-2096062 Loctite 518 Flange Sealant (442-2096062)
- PERMA-PATCH Cold Patch, 2000 lb (PP-2000-BC)
- OATEY Hercules Megatape Gray 1/2 in. W X 260 in. L PTFE Tape (150501)
- OATEY 1/2 in. x 520 in. Thread Sealing PTFE Plumber's Tape (31202)
- OATEY PTFE Pipe Joint Tape, 0.5"x 520ft, PK144 (15164)
- OATEY 0.75 x 1000 in. Hercules Mega Tape Thread Sealant, Grey (15110)
- OATEY 12x260 GRY PTFE Tape (15050D)
- OATEY 1/2X260 Gry Ptfe Tape (15050D)
- ZORO SELECT Sealant Tape, 1/2 x 600 In (21TF40)
- Oatey Pipe Thread Sealant Tape